Shop All Entrance Mats
M A Matting
SuperScrape Plus Mat, 3' x 5'
Mfr # 5558035100
Zoro # G7071010
product price: $92.95
/ea
Free Shipping & Returns
$92.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 5 ft
- Overall Length 3 ft
- Color Black
- Thickness .19 in
- Standards None
Product Information
- Brand M A Matting
- MFR # 5558035100
- Zoro # G7071010
- UPC # 096801535681
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 5 ft |
Overall Length | 3 ft |
Details
Item | SuperScrape Plus w/Holes |
Color | Black |
Thickness | .19 in |
Standards | None |
Application | 3/16" |
Welding Safe | Yes |
Antimicrobial | No |
Backing Material and Surface Material | Nitrile Rubber |
Absorbent Capacity | ESD Rating |
Description
SuperScrape Plus,w/o Holes,3X5ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG TIME PRODUCTS Med Mens Blizzard Glove (98626-23)
- KINCO Cold Protection Gloves, Latex, M, Gray, PR (1790-M)
- GLOBAL INDUSTRIAL Roundtangular Acrylic Convex Mirror, Indoor, 12x18,160° Viewing Angle (670550)
- GSS SAFETY Non Ansi Enhanced Safety Vest, Blue (3123)
- M A MATTING SuperScrape Plus Mat, 4' x 6' (5558046100)
- M A MATTING SuperScrape Plus Mat, 2.5' x 3' (55580253100)
- M A MATTING Safety Scrape Mat, 2' x 3' (545023100)
- M A MATTING ColorStar Mat, Burgundy Berry 4' x 6', Smooth Backing (1002746140)
- M A MATTING MicroLuxx Mat, Midnight Grey 2' x 3', Smooth Backing (12016723150)
- M A MATTING ColorStar Mat, Cranberry 3' x 5', Smooth Backing (1004135140)
- RUBBER-CAL "Diamond-Grip" PVC Flooring - 2mm x 4ft x 35ft Rolls - Dark Gray (03-166)
- M A Matting Floor Mats