Shop All Entrance Mats
M A Matting
Safety Scrape Mat, 2' x 3'
Mfr # 545023100
Zoro # G1685067
product price: $37.95
/ea
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3 ft
- Overall Length 2 ft
- Color Black
- Thickness .19 in
- Antimicrobial No
Product Information
- Brand M A Matting
- MFR # 545023100
- Zoro # G1685067
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 3 ft |
Overall Length | 2 ft |
Details
Item | Safety Scrape Mat,Black,2x3 |
Color | Black |
Thickness | .19 in |
Antimicrobial | No |
Standards | None |
Application | 3/16" |
Welding Safe | Yes |
Absorbent Capacity | ESD Rating |
Backing Material and Surface Material | Nitrile Rubber |
Description
Safety Scrape Mat,Black,2x3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Parking Curb, Rubber, 4 in H, 6 ft L, 6 in W, Black/White (29NH32)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size M, 9" L, Green, PR (IEXT-GODG-03-M)
- ANSELL Cut Resistant Sleeve, HPPE, Gray, W, 16" L (11-280)
- CORTECH Cinch-up Locking Seal, Blue, PK100 (PCPTS833)
- M A MATTING MicroLuxx Mat, Slate Grey 3' x 10', Smooth Backing (120165310150)
- M A MATTING MicroLuxx Mat, Midnight Grey 2' x 3', Smooth Backing (12016723150)
- M A MATTING Brush Hog Mat, Charcoal 4' x 6', Smooth Backing (395146170)
- M A MATTING ColorStar Mat, Burgundy Berry 4' x 6', Smooth Backing (1002746140)
- M A MATTING SuperScrape Plus Mat, 3' x 5' (5558035100)
- M A MATTING ColorStar Mat, Cranberry 3' x 5', Smooth Backing (1004135140)
- DURABLE CORP E 3' X 5' Gray Entrance Mat Entrance Mat (613S35GY)
- M A Matting Floor Mats