Shop All Entrance Mats
M A Matting
MicroLuxx Mat, Slate Grey 4' x 8', Smooth Backing
Mfr # 12016548150
Zoro # G1684559
product price: $194.95
/ea
Free Shipping & Returns
$194.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 8 ft
- Overall Length 4 ft
- Color Slate Grey
- Thickness 52-mil Nitrile Rubber, Smooth
- Standards None
Product Information
- Brand M A Matting
- MFR # 12016548150
- Zoro # G1684559
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 8 ft |
Overall Length | 4 ft |
Details
Item | Microluxx Mat,Slate Gray,4x8 |
Color | Slate Grey |
Thickness | 52-mil Nitrile Rubber, Smooth |
Standards | None |
Welding Safe | No |
Healthcare | Yes |
Absorbent Capacity | ESD Rating |
Backing Material and Surface Material | Nylon Carpet |
Description
Microluxx Mat,Slate Gray,4x8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Hasp, Stainless Steel (SL7)
- BRADY Label, 2 in W, Outdoor, Yellow (BM7C-2000-584-YL)
- AZUSA SAFETY Hi-Vis ANSI Type R, Class 2 Short Sleeve T-Shirt w/ 2" Reflective Tape and Left Front Pocket, 5XL (STG2)
- LYLE Machine & Operation Caution Reflective Label, 3 1/2 in Height, 5 in Width, Reflective Sheeting (LCU3-0415-RD_5x3.5)
- M A MATTING SuperScrape Plus Mat, 3' x 5' (5558035100)
- M A MATTING MicroLuxx Mat, Black 3' x 4', Smooth Backing (12016634150)
- M A MATTING Brush Hog Mat, Charcoal 4' x 10', Smooth Backing (3951410170)
- M A MATTING MicroLuxx Mat, Slate Grey 3' x 10', Smooth Backing (120165310150)
- M A MATTING MicroLuxx Mat, Slate Grey 3' x 5', Smooth Backing (12016535150)
- M A MATTING Brush Hog Mat, Burgundy 3' x 20', Smooth Backing (3954320170)
- CALLOWAY MILLS 17 x 29 in. Welcome Rectangular Doormat Natural & Black (105881729)
- M A Matting Floor Mats