Shop All Entrance Mats
M A Matting
MicroLuxx Mat, Slate Grey 3' x 5', Smooth Backing
Mfr # 12016535150
Zoro # G1684507
product price: $92.65
/ea
Free Shipping & Returns
$92.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 5 ft
- Overall Length 3 ft
- Color Slate Grey
- Thickness 52-mil Nitrile Rubber, Smooth
- Standards None
Product Information
- Brand M A Matting
- MFR # 12016535150
- Zoro # G1684507
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 5 ft |
Overall Length | 3 ft |
Details
Item | Microluxx Mat,Slate Gray,3x5 |
Color | Slate Grey |
Thickness | 52-mil Nitrile Rubber, Smooth |
Standards | None |
Healthcare | Yes |
Welding Safe | No |
Backing Material and Surface Material | Nylon Carpet |
Absorbent Capacity | ESD Rating |
Description
Microluxx Mat,Slate Gray,3x5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Cone Kit, 26 in H, 10 9/10 in W, Plastic, Cone, English, Spanish, 6VKR8 (6VKR8)
- SIGNMISSION OSHA Notice Sign, 18" Height, Door Blocked Not An Entrance Sign With Symbol, Portrait (OS-NS-D-1218-V-11470)
- BRADY Steering Wheel Safety Cover 16 in CAUTION DO NOT MOVE OR START EQUIPMENT (151875)
- FAME FABRICS Apron, 3-Pocket Bib, F10, Teal (18159)
- M A MATTING Brush Hog Mat, Charcoal 2' x 3', Smooth Backing (395123170)
- M A MATTING ColorStar Mat, Burgundy Berry 4' x 6', Smooth Backing (1002746140)
- M A MATTING SuperScrape Plus Mat, 4' x 6' (5558046100)
- M A MATTING Brush Hog Mat, Charcoal 4' x 6', Smooth Backing (395146170)
- M A MATTING Brush Hog Mat, Charcoal 3' x 5', Smooth Backing (395135170)
- M A MATTING Brush Hog Mat, Charcoal 4' x 10', Smooth Backing (3951410170)
- NOTRAX Entrance Mat, Navy, 3 ft. W x 6 ft. L (132S0036NB)
- M A Matting Floor Mats