Shop All Anti-Fatigue Mats
M A Matting
Hog Heaven Mat 7/8", Black 4' x 6'
Mfr # 422046100
Zoro # G7070627
Free Shipping & Returns
$246.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- Width 4 ft.
- Material Nitrile Rubber
- Standards Electrically Conductive
- Application 7/8"
Product Information
- Brand M A Matting
- MFR # 422046100
- Zoro # G7070627
- UPC # 096801105464
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 6 ft. |
Width | 4 ft. |
Height | 0.88 |
Size | Backing |
Details
Item | Anti-Fatigue Mat |
Color | Black |
Thickness | 7/8" |
Material | Nitrile Rubber |
Standards | Electrically Conductive |
Application | 7/8" |
Welding Safe | Yes |
Antimicrobial | No |
Capacity | ESD rating |
Description
Anti-Fatigue Mat,4X6ft.,7/8 In.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPPER Tactical Polo, M, Long Sleeve, Black (F531572001M)
- REFRIGIWEAR Cold Protection Gloves, Grain Leather Palm, Rubber Coating, Tricot Lining, Temp Range -10 F, XL (0282RGBKXLG)
- CALLOWAY MILLS Black, 60 W x 72 L (14BLK0506)
- SUPERIOR MARK Floor Marking Tape, 2in x 100Ft , White (IN-40-203I)
- M A MATTING Hog Heaven Mat 7/8", Black with Striped Border 4' x 6' (424246100)
- M A MATTING Hog Heaven Mat 5/8", Black 4' x 6' (421046100)
- M A MATTING Hog Heaven Mat 5/8", Black with Striped Border 4' x 6' (423246100)
- M A MATTING Hog Heaven Mat 5/8", Black 3' x 5' (421035100)
- M A MATTING Hog Heaven Mat 5/8", Black 3' x 12' (4210312100)
- M A MATTING DuraComfort (formerly Happy Feet) Grip Surface Mat, Black 2' x 3' (475023000)
- NOTRAX 6 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0026YB)
- M A Matting Anti-Fatigue Mats