Shop All Anti-Fatigue Mats
M A Matting
Hog Heaven Mat 7/8", Black 3' x 12'
Mfr # 4220312100
Zoro # G7070487
product price: $373.95
/ea
Free Shipping & Returns
$373.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 ft.
- Width 3 ft.
- Material Nitrile Rubber
- Standards Electrically Conductive
- Application 7/8"
Product Information
- Brand M A Matting
- MFR # 4220312100
- Zoro # G7070487
- UPC # 096801105471
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 12 ft. |
Width | 3 ft. |
Height | 0.88 |
Size | Backing |
Details
Item | Anti-Fatigue Mat |
Color | Black |
Thickness | 7/8" |
Material | Nitrile Rubber |
Standards | Electrically Conductive |
Application | 7/8" |
Welding Safe | Yes |
Antimicrobial | No |
Capacity | ESD rating |
Description
Anti-Fatigue Mat,3X12ft.,7/8 In.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR accuFit Disposable Foam Ear Plugs, Bullet Shape, 32 dB, Yellow, 200 PK (18-11001)
- SIGNMISSION Driveway Sign Truck Entrance Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24122 (A-1218-24122)
- HEXARMOR Cold Protection Gloves, C40 Thinsulate Lining, L (4082-L (9))
- ARIAT Slim Adkins Straight Leg, Size 29" x "34 (10034625)
- M A MATTING Hog Heaven Mat 5/8", Black 3' x 12' (4210312100)
- M A MATTING Hog Heaven Mat 5/8", Black with Striped Border 4' x 6' (423246100)
- M A MATTING Cushion Station Mat, Black 4' x 5.9' (3700459900)
- M A MATTING Hog Heaven Mat 5/8", Black 3' x 5' (421035100)
- M A MATTING Hog Heaven Mat 5/8", Black with Striped Border 3' x 5' (423235100)
- M A MATTING Cushion Max Mat, Charcoal 3' x 5' (414035100)
- NOTRAX 5 ft. L x PVC Closed Cell Foam, 1/2" Thick (508S0035BY)
- M A Matting Floor Mats