Shop All Anti-Fatigue Mats
M A Matting
Hog Heaven Mat 5/8", Black with Striped Border 3' x 5'
Mfr # 423235100
Zoro # G7070557
original price:
$171.46
10% off
Free Shipping & Returns
$153.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nitrile Rubber
- Standards Electrically Conductive
- Height 0.62
- Width 3 ft.
- Length 5 ft.
Product Information
- Brand M A Matting
- MFR # 423235100
- Zoro # G7070557
- UPC # 096801105549
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Height | 0.62 |
Width | 3 ft. |
Length | 5 ft. |
Size | Backing |
Details
Material | Nitrile Rubber |
Item | Anti-Fatigue Mat |
Standards | Electrically Conductive |
Color | Yellow |
Thickness | 5/8" |
Antimicrobial | No |
Application | 5/8" |
Welding Safe | Yes |
Capacity | ESD rating |
Description
Anti-Fatigue Mat,3X5ft.,5/8 In.,Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAIMAN Hi-Vis Mechanics Gloves, XL, Yellow/White, Mesh/Neoprene (2980-6)
- SOTERIA GLOVE Select Grain Cowhide Leather Driver, Size: XL, 12 Pairs/PK (I2032/XL)
- BRADY Clip Sleeve Wire Mrkrs, N-Z, Blk/Wht, PK13, SCN09-N-Z (SCN09-N-Z)
- MCR SAFETY Cut Resistant Gloves, A7 Cut Level, Uncoated, M, 1 PR (9345MD)
- M A MATTING Hog Heaven Mat 5/8", Black 3' x 5' (421035100)
- M A MATTING Hog Heaven Mat 7/8", Black 3' x 5' (422035100)
- M A MATTING Hog Heaven Mat 7/8", Black with Striped Border 3' x 5' (424235100)
- M A MATTING Hog Heaven Mat 5/8", Black with Striped Border 2' x 3' (423223100)
- M A MATTING Kneeling Comfort Mat, Black 12" x 22" (43311222000)
- M A MATTING Hog Heaven Mat 7/8", Black with Striped Border 2' x 3' (424223100)
- NOTRAX 5 ft. L x PVC Foam, 3/8" Thick (415S0035BL)
- M A Matting Floor Mats