Shop All Anti-Fatigue Mats
M A Matting
Hog Heaven Mat 5/8", Black 2' x 3'
Mfr # 421023100
Zoro # G7070380
product price: $54.95
/ea
$54.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft.
- Width 2 ft.
- Material Nitrile Rubber
- Standards Electrically Conductive
- Application 5/8"
Product Information
- Brand M A Matting
- MFR # 421023100
- Zoro # G7070380
- UPC # 096801105396
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 3 ft. |
Width | 2 ft. |
Height | 0.62 |
Size | Backing |
Details
Item | Anti-Fatigue Mat |
Color | Black |
Material | Nitrile Rubber |
Thickness | 5/8" |
Standards | Electrically Conductive |
Application | 5/8" |
Welding Safe | Yes |
Capacity | ESD rating |
Antimicrobial | No |
Description
Anti-Fatigue Mat,2X3ft.,5/8 In.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Master Lock 2-.50in. Shackle Universal Pin Long Shank Padlock 1UPLJ (1UPLJ)
- CARHARTT K87 Pocket T-Shirt Limited-Time Colors - Sizes S-2XL Reg (K87-G96 REG SML)
- BRADY No Smoking Sign, 14 in H, 10" W, Plastic, Rectangle, English, 123901 (123901)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, 18 in Length, Equine - Supplemental (A-1218 Equine - Supplemental)
- M A MATTING Hog Heaven Mat 5/8", Black with Striped Border 2' x 3' (423223100)
- M A MATTING Hog Heaven Mat 7/8", Black with Striped Border 2' x 3' (424223100)
- M A MATTING Hog Heaven Mat 7/8", Black 2' x 3' (422023100)
- M A MATTING Cushion Station Mat, Black 3.2' x 5.3' (370035900)
- M A MATTING Cushion Max Mat, Charcoal 3' x 5' (414035100)
- M A MATTING Complete Comfort Mat with Holes, Black 2' x 3' (496023900)
- PIG TuffGrit Modular Anti-Fatigue Drainage Mat (FLM8500-3X3T-BK)
- M A Matting Anti-Fatigue Mats