Shop All Anti-Fatigue Mats
M A Matting
Cushion Station Mat, Black 3.2' x 12.3'
Mfr # 37003125900
Zoro # G7071178
product price: $395.95
/ea
Free Shipping & Returns
$395.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 12.3 ft.
- Width 3 ft.
- Material Rubber
- Height 0.44
Product Information
- Brand M A Matting
- MFR # 37003125900
- Zoro # G7071178
- UPC # 096801419691
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 12.3 ft. |
Width | 3 ft. |
Height | 0.44 |
Size | Backing |
Details
Item | Cushion Station Rubber Mat |
Color | Black |
Material | Rubber |
Standards | Static Dissipative |
Application | 7/16" |
Welding Safe | Yes |
Drainage/Holes | No |
Capacity | ESD rating |
Description
Cushion Station Rubber MAt,3.2X12.3ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITA PROFESSIONAL Cabrio Women's Closed Back Clog in Brown, Size 8.5-9, PR (457806W-003-40)
- HONEYWELL Emergency Blanket, Silver, 52 In. x 84 In. (80264RB)
- NOTRAX 8 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0028BL)
- ARIAT Size 11-1/2 Men's Western Boot Steel Work Boot, Earth (10012948)
- M A MATTING Hog Heaven Mat 7/8", Black with Striped Border 3' x 5' (424235100)
- M A MATTING Cushion Station Mat, Black 4' x 5.9' (3700459900)
- M A MATTING Cushion Station Mat, Black 2' x 3.2' (370023900)
- M A MATTING DuraComfort (formerly Happy Feet) Grip Surface Mat, Black 2' x 3' (475023000)
- M A MATTING Complete Comfort Mat, Black 2' x 3' (494023900)
- M A MATTING Hog Heaven Mat 7/8", Black 3' x 5' (422035100)
- ELECTRIDUCT Rubber Ring Anti-Fatigue Drainage Mat- 40" x 59" x 3/4" (FM-FIC-RRM53-075)
- M A Matting Anti-Fatigue Mats