Shop All Anti-Fatigue Mats
M A Matting
Cushion Max Mat, Charcoal 3' x 5'
Mfr # 414035100
Zoro # G7070959
product price: $81.95
/ea
Free Shipping & Returns
$81.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Charcoal
- Length 5 ft.
- Width 3 ft.
- Material PVC
- Thickness 5/8"
Product Information
- Brand M A Matting
- MFR # 414035100
- Zoro # G7070959
- UPC # 096801419639
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 5 ft. |
Width | 3 ft. |
Height | 0.62 |
Size | Backing |
Details
Item | Cushion Max |
Color | Charcoal |
Material | PVC |
Thickness | 5/8" |
Mat Surface Pattern | Diamond |
Standards | None |
Application | 5/8" |
Welding Safe | No |
Capacity | ESD rating |
Grease Resistant | Yes |
Description
Cushion Max,3X5ft.,5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Manila Key Tags - Tag Only No Rings, 2 3/4" X 1 3/8", 1000 Per Box Pk (154)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Purple/Black, S, 12PK (56-424/S)
- BALDWIN Estate Antique Brass House Numbers (90676.050.CD)
- MSA SAFETY V-Gard Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Bright Lime Green (815565)
- M A MATTING Complete Comfort Mat, Black 3' x 4' (494034900)
- M A MATTING DuraComfort (formerly Happy Feet) Grip Surface Mat, Black 3' x 5' (475035000)
- M A MATTING Cushion Station Mat, Black 4' x 5.9' (3700459900)
- M A MATTING Hog Heaven Mat 5/8", Black 4' x 6' (421046100)
- M A MATTING Kneeling Comfort Mat, Black 12" x 22" (43311222000)
- M A MATTING Hog Heaven Mat 5/8", Black with Striped Border 2' x 3' (423223100)
- NOTRAX 5 ft. L x PVC Closed Cell Foam, 3/8" Thick (410S0335BL)
- M A Matting Floor Mats