Shop All Anti-Fatigue Mats
M A Matting
Complete Comfort Mat, Black 3' x 10'
Mfr # 4940310900
Zoro # G1682766
product price: $389.95
/ea
Free Shipping & Returns
$389.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Width 10 ft
- Overall Length 3 ft
- Thickness 5/8 in
- Standards Anti-Static
Product Information
- Brand M A Matting
- MFR # 4940310900
- Zoro # G1682766
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Overall Width | 10 ft |
Overall Length | 3 ft |
Details
Item | Complete Comfort Mat,without Holes,3x10 |
Color | Black |
Thickness | 5/8 in |
Standards | Anti-Static |
Application | 5/8" |
Antimicrobial | Yes |
Welding Safe | No |
Absorbent Capacity | ESD Rating |
Backing Material and Surface Material | Nitrile Rubber / PVC Blend Foam |
Description
Complete Comfort Mat,without Holes,3x10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Half Facepiece Reusable Respirator, 6000 Series, Thermoplastic Elastomer, Size Large (6300)
- BACHARACH Replacement Sensor, O2, For PCA 20 (24-0788)
- ALLEGRO INDUSTRIES Respirator Replacement Cape, Nylon (NV2002)
- HONEYWELL UVEX Eyewear Retainer, Yellow, Loop, 27-1/2" L (S514)
- M A MATTING Hog Heaven Mat 7/8", Black with Striped Border 4' x 6' (424246100)
- M A MATTING Hog Heaven Mat 7/8", Black with Striped Border 3' x 5' (424235100)
- M A MATTING Hog Heaven Mat 7/8", Black with Striped Border 2' x 3' (424223100)
- M A MATTING Complete Comfort Mat with Holes, Black 3' x 10' (4960310900)
- M A MATTING DuraComfort (formerly Happy Feet) Grip Surface Mat, Black 3' x 5' (475035000)
- M A MATTING Cushion Station Mat, Black 4' x 5.9' (3700459900)
- CROWN MATTING TECHNOLOGIES Grease-Resistant Mat, 20 ft. L x 3 ft. W (WS CT32TC)
- M A Matting Floor Mats