Shop All Entrance Mats
M A Matting
Brush Hog Mat, Charcoal 2' x 3', Smooth Backing
Mfr # 395123170
Zoro # G1682179
product price: $54.95
/ea
$54.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3 ft
- Overall Length 2 ft
- Color Charcoal
- Thickness 78-mil
- Standards None
Product Information
- Brand M A Matting
- MFR # 395123170
- Zoro # G1682179
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 3 ft |
Overall Length | 2 ft |
Details
Item | Brush Hog Mat,Charcoal,2x3 |
Color | Charcoal |
Thickness | 78-mil |
Standards | None |
Drainage/Holes | Yes |
Application | 3/8" |
Welding Safe | No |
Absorbent Capacity | ESD Rating |
Backing Material and Surface Material | Nylon Turf-Pile |
Description
Brush Hog Mat,Charcoal,2x3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Overboots, Mens, Size 9, Yellow, PR (151009)
- GUARDIAN EQUIPMENT Drench Shower With Face/Eyewash, Silver (GBF2150)
- MOLDEX Cartridge, Snap On/Off, AM, MA, Green, 10 PK, NIOSH (8400)
- CAROLINES TREASURES Carolines Treasures SC2007JMAT 24 x 36 in. Blue Heron Watercolor Indoor or Outdoor Mat (SC2007JMAT)
- M A MATTING SuperScrape Plus Mat, 4' x 6' (5558046100)
- M A MATTING MicroLuxx Mat, Slate Grey 3' x 10', Smooth Backing (120165310150)
- M A MATTING MicroLuxx Mat, Slate Grey 4' x 8', Smooth Backing (12016548150)
- M A MATTING ColorStar Mat, Cranberry 3' x 5', Smooth Backing (1004135140)
- M A MATTING Safety Scrape Mat, 3' x 5' (545035100)
- M A MATTING Brush Hog Mat, Charcoal 4' x 10', Smooth Backing (3951410170)
- NOTRAX Entrance Runner, Charcoal, 4 ft. W x 8 ft. L (136S0048CH)
- M A Matting Entrance Mats