Shop All Paint Removers
M-1
Brush Cleaner, 1 qt., Water, Soak Tools
Mfr # 60932M
Zoro # G1858556
product price: $6.25
/ea
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 qt
- Application Method Brush, Roller
- Base Type Water
- Container Size 1 qt
- VOC Content 0 g/L
Product Information
- Brand M-1
- MFR # 60932M
- Zoro # G1858556
- UPC # 076542004868
- Country of Origin United States
- Category Paint Removers
Dimensions
Size | 1 qt |
Container Size | 1 qt |
Details
Application Method | Brush, Roller |
Base Type | Water |
VOC Content | 0 g/L |
Application | Cleans Brushes & Rollers, Removes Latex and Oil-Based Paints/Enamels/Shellacs/Varnishes/Lacquers |
Contains | Tetrasodium Ethylenediaminetetra Acetate |
Item | Brush Cleaner |
Sub-Category | Brush and Roller Cleaner |
Features | Effective Formula, Professional Strength |
Container Type | Bottle |
Standards | CARB Compliant, OTC Compliant, SCAQMD Compliant |
Odorless | No |
Use Location | Exterior, Interior |
Remover Type | Paint Stripper and Remover |
For Use On | Brushes, Rollers |
Materials Removed | Enamel, Lacquer, Latex, Oil-Based Paint, Shellac, Varnish |
VOC Content Weight Percentage | 0% |
Product Form | Liquid |
Strength | Regular |
Scent | Mild |
Description
Brush Cleaner, Materials Removed Enamel, Lacquer, Latex, Oil-Based Paint, Shellac, Varnish, Remover Type Paint Stripper and Remover, Contains Tetrasodium Ethylenediaminetetra Acetate, Base Type Water, Product Form Liquid, Strength Regular, Container Size 1 qt, Application Cleans Brushes & Rollers, Removes Latex and Oil-Based Paints/Enamels/Shellacs/Varnishes/Lacquers, For Use On Brushes, Rollers, Use Location Exterior, Interior, Odorless No, VOC Content Weight Percentage 0 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Black, Semi-Gloss, 12 oz (1909-830)
- TITAN GRAVITY FEED CUP SS 150ML (TL19903)
- COILHOSE PNEUMATICS LOW GUN REDI BURST PKT (AMARB-KIT)
- GRACO RAC IV Airless Tip Guard use with 210ES (237859)
- M-1 Paint Deglosser, Pre-Paint Cleaner, 1 qt. (62232M)
- M-1 Sunnyside 2 Minute Remover Advanced Paint and Varnish Remover 1 gal (634G1)
- M-1 Back to Nature Ready-Strip Overspray & Spatters Paint Remover 32 oz (66432)
- M-1 Liquid Wallpaper Stripper, 1 qt., Water (79332M)
- M-1 Sunnyside 2 Minute Remover Advanced Paint and Varnish Remover 1 qt (63432)
- M-1 Back to Nature Multi-Strip Advanced Professional Strength Paint Remover 1/2 gal (65764A)
- KLEAN-STRIP 16 Oz Goof Off Professional Strength Graffiti Remover (FG673)
- M-1 Paint Removers