Shop All Air Fresheners & Odor Eliminators
This Product is Discontinued
Lysol
Two-in-One Disinfectant Spray III, Tropical Breeze, 10 oz Aerosol Spray, PK6 (Discontinued)
Mfr # 19200-98289
Zoro # G704417798
This Product is Discontinued
Key Features
- Type Aerosol Spray
- Fragrance Tropical Breeze
- Cleaner Form Liquid
- Cleaner Container Size 10 oz
- Cleaner Container Type Aerosol Spray
Product Information
- Brand Lysol
- MFR # 19200-98289
- Zoro # G704417798
- UPC # 10019200982891
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 10 oz |
Refill Size | 10 oz |
Details
Type | Aerosol Spray |
Fragrance | Tropical Breeze |
Cleaner Form | Liquid |
Cleaner Container Type | Aerosol Spray |
Standards | EPA Reg. No. 777-136; Complies with the VOC (Volatile Organic Compound) limits, including California; Fully registered with the Federal EPA and each of the 50 State EPA agencies (and the District of Columbia); Complies with TSCA regulations; Complies with all various state phosphate regulations; Meets AOAC Germicidal Spray Product Test Standards for hospital aerosol disinfectants |
Item | Air Fresheners/Odor Eliminators |
Application | Odor Control/Disinfectant on Hard Surfaces |
Net Weight | 5.4 lb |
Refill Type | Aerosol Spray |
Description
One convenient bottle provides the dual benefit of eliminating odor-causing bacteria and killing 99.9% of germs on hard surfaces when used as directed. May be used everyday to eliminate odors. 2 in 1 air freshener and disinfectant kills odors and leaves your home smelling clean and fresh. Great for use in kitchen, bathroom, garbage can and pet areas.
- •Kills odor-causing bacteria and freshens the air.
- •Disinfects surfaces when used as directed.
- •Eliminates bathroom, trash, mildew and food odors.
- •Helps fight the spread of germs.
- •Kills the cold and flu virus when used as directed.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.