Shop All Multi-Purpose Wipes
Lysol
Towels & Wipes, White, Canister, Nonwoven Fiber, 80 Wipes, Lemon & Lime Blossom®, 6 PK
Mfr # 19200-84251
Zoro # G6081404
$35.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Sheets 80
- Container Type Canister
- Color White
- Material Nonwoven Fiber
- Application Appliances; Cabinets; Counters; Door Knobs; Floors; Garbage Cans; Light Switches; Remote Controls; Smartphones; Tablets; Telephones; Toilets
Product Information
- Brand Lysol
- MFR # 19200-84251
- Zoro # G6081404
- UPC # 10019200842515
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Dispenser Width | 7" |
Width | 7" |
Roll Length | 7.25" |
Length | 7.25" |
Description
Disinfectant, Disinfecting Wipes, Primary Chemical Quat, Targeted Pathogens E-coli, H1N1, MRSA, Salmonella, Wet Contact Time 10 seconds to 4 min, Canister, Container Size 80 ct, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipes, Sheet Size 7 1/4 in x 7 in, Application Disinfecting/Sanitizing, Fragrance Lemon and Lime Blossom, Disposable/ Reusable Disposable, EPA Registered Yes, EPA Registration Number 777-114, NSF Rating Not Rated, Product Series No Series, Sheet Length 7 1/4 in
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTT Coreless, 2 Ply, 1000 Sheets, White, 36 PK (4007)
- SEVENTH GENERATION 32 oz. Bottle Odorless Liquid Fabric Softener (SEV 22833)
- PROTEAM Hose, Electrified, Sierra, 48" (105880)
- TENNANT HEPA Filter (1016503)
- LYSOL Towels & Wipes, White, Canister, Nonwoven Fiber, 80 Wipes, Lemon & Lime Blossom®, 6 PK (19200-80296)
- LYSOL Disinfecting Wipes, 80 Wipe Canister, 7x8 in Wipes, Nonwoven Fiber, Lemon & Lime Blossom, 6 Pack (REC 84251)
- LYSOL Towels & Wipes, White, Nonwoven Fiber, 35 Wipes, Lemon & Lime Blossom® (19200-81145)
- LYSOL Disinfecting Wipes, White, Canister, Nonwoven Fiber, 80 Wipes, 7 1/4 in x 7 in (19200-77182)
- LYSOL Lemon & Lime Blossom Scent Disinfecting Wipes 80 ct (1920077182)
- LYSOL Towels & Wipes, White, Canister, Nonwoven Fiber, 80 Wipes, Early Morning Breeze™, 6 PK (19200-89347)
- SANI PROFESSIONAL Sanitizing Wipes, White, Canister, 95 Wipes, 9 in x 7 3/4 in, Unscented (P56784)
- Lysol Multi-Purpose Wipes