Shop All Bathroom Cleaners
Lysol
Toilet Bowl Cleaner, No Bleach, 24 oz Blue, PK 9
Mfr # RAC98011CT
Zoro # G602502336
product price: $46.69
/pk 9, $5.19/ea
$46.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 24 fl oz (0.8 quart)
- Fragrance Ocean Fresh
- Primary Chemical Hydrogen peroxide
- Chemicals For Use On Multipurpose
- Color Blue
Product Information
- Brand Lysol
- MFR # RAC98011CT
- Zoro # G602502336
- Country of Origin United States
- Category Bathroom Cleaners
Dimensions
Size | 24 fl oz (0.8 quart) |
Details
Item | Hydrogen Peroxide Toilet Cleaner |
Fragrance | Ocean Fresh |
Primary Chemical | Hydrogen peroxide |
Chemicals For Use On | Multipurpose |
Color | Blue |
Features | Residue-free; Bleach-free; Antibacterial |
Application | Soap Scum Remover; Stain Remover; Virus Remover; Bacteria Remover; Limescale Remover |
Type | Toilet Bowl Cleaner |
Description
Toilet bowl cleaner kills 99.9 percent of viruses and bacteria on toilets and urinals without the harshness of bleach. Hydrogen peroxide formula releases thousands of micro-bubbles to quickly dissolve even the toughest toilet stains. Cleaner also cuts through soap scum and lime scale for a completely clean and fresh bathroom. Angle-neck bottle is conveniently shaped to target hard-to-reach areas for easy application. Plus, its multipurpose design can be used to clean walls, garbage cans, sinks, stovetops, cabinets and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Topping Squeegee, 24"L, 3" Blade, 66"Handle (78602)
- KOHLER Square Toilet Paper Holder (23292-CP)
- GEN 56 gal Trash Bags, 43 in x 46 in, Heavy-Duty, 13 microns, Natural, 200 PK (Z8646HN GR1)
- CARLISLE FOODSERVICE Large Looped-End Wet Mop, PK12, 369424B00 (369424B00)
- LYSOL Disinfectant Power Bathroom Foamer, Liquid, Atlantic Fresh, 32 oz Spray Bottle (19200-02699)
- LYSOL Toilet Bowl Cleaner, 24 oz, , Blue, PK 2 (RAC98016)
- LYSOL Disinfectant Bathroom Cleaner, 32oz Spray Bottles, PK12 (36241-04685)
- LYSOL Toilet Bowl Cleaner, w/ Bleach, 24oz Blue Top, PK 9 (RAC98014CT)
- LYSOL Toilet Bowl Cleaner Gel, Country Scent, 24 oz, BE/WE, PK 4 (RAC98015CT)
- LYSOL Power Foam Bathroom Cleaner, 24 oz Aerosol Spray (19200-02569)
- SOFT SCRUB Bathroom Cleaner, Bottle, Lemon, White, PK6 (15020)
- Lysol Bathroom Cleaners