Shop All Bathroom Cleaners
Lysol
Toilet Bowl Cleaner, No Bleach, 24 oz, Blue, PK 8
Mfr # RAC96084CT
Zoro # G902502302
original price:
$35.15
5% off
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 24 fl oz (0.8 quart)
- Fragrance Ocean Fresh
- Primary Chemical Hydrogen peroxide
- Chemicals For Use On Multipurpose
- Color Blue
Product Information
- Brand Lysol
- MFR # RAC96084CT
- Zoro # G902502302
- Country of Origin United States
- Category Bathroom Cleaners
Dimensions
Size | 24 fl oz (0.8 quart) |
Details
Item | Hydrogen Peroxide Toilet Cleaner |
Fragrance | Ocean Fresh |
Primary Chemical | Hydrogen peroxide |
Chemicals For Use On | Multipurpose |
Color | Blue |
Features | Residue-free; Bleach-free; Disinfectant; Deodorize; Antibacterial |
Type | Toilet Bowl Cleaner |
Application | Soap Scum Remover; Stain Remover; Virus Remover; Bacteria Remover; Limescale Remover |
Description
Toilet bowl cleaner kills 99.9 percent of viruses and bacteria on toilets and urinals without the harshness of bleach. Hydrogen peroxide formula releases thousands of micro-bubbles to quickly dissolve even the toughest toilet stains. Cleaner also cuts through soap scum and lime scale for a completely clean and fresh bathroom. Angle-neck bottle is conveniently shaped to target hard-to-reach areas for easy application. Plus, its multipurpose design can be used to clean walls, garbage cans, sinks, stovetops, cabinets and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTANT POWER PROFESSIONAL Main Line Cleaner, 1 gal., Odorless, PK4 (8885)
- GOODWAY Industrial Steam Cleaner, 3 Phase, 230VAC (GVC-18000-230V)
- WERTH SANITARY SUPPLY Laundry Detergent, 150 ct Box, Powder, Citrus, White (1101461)
- 3M Stripping Pad, 13 In, Black, PK5 (7300)
- LYSOL Toilet Bowl Cleaner, 24 oz, , Blue, PK 2 (RAC98016)
- LYSOL HeavyDuty Bathroom Cleaner PK 4 (36241-94201)
- LYSOL Toilet Bowl Cleaner with Hydrogen Peroxide, Ocean Fresh Scent, 24 oz, PK9 (19200-98011)
- LYSOL Lysol Toilet Bowl Cleaner, Disinfects, 32 oz, , Wintergreen, PK 12 (RAC74278CT)
- LYSOL Hygienic Automatic Toilet Bowl Cleaner, Atlantic Fresh, PK2 (19200-83721)
- LYSOL Toilet Bowl Cleaner, No Bleach, 24 oz, , Blue, PK 2 (RAC96084)
- LYSOL Toilet Bowl Cleaner with Hydrogen Peroxide, Ocean Fresh, 24 oz Angle Neck Bottle, PK8 (19200-96084)
- Lysol Bathroom Cleaners