Shop All Bathroom Cleaners
Lysol
Toilet Bowl Cleaner, No Bleach, 24 oz, , Blue, PK 2
Mfr # RAC96084
Zoro # G102502287
product price: $8.99
/pk 2, $4.50/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 24 fl oz (0.8 quart)
- Fragrance Ocean Fresh
- Primary Chemical Hydrogen peroxide
- Chemicals For Use On Multipurpose
- Color Blue
Product Information
- Brand Lysol
- MFR # RAC96084
- Zoro # G102502287
- UPC # 19200888301
- Country of Origin United States
- Category Bathroom Cleaners
Dimensions
Size | 24 fl oz (0.8 quart) |
Details
Item | Hydrogen Peroxide Toilet Cleaner |
Fragrance | Ocean Fresh |
Primary Chemical | Hydrogen peroxide |
Chemicals For Use On | Multipurpose |
Color | Blue |
Features | Bleach-free; Residue-free |
Type | Toilet Bowl Cleaner |
Application | Soap Scum Remover; Stain Remover; Virus Remover; Bacteria Remover; Limescale Remover |
Description
Toilet bowl cleaner kills 99.9 percent of viruses and bacteria on toilets and urinals without the harshness of bleach. Hydrogen peroxide formula releases thousands of micro-bubbles to quickly dissolve even the toughest toilet stains. Cleaner also cuts through soap scum and lime scale for a completely clean and fresh bathroom. Angle-neck bottle is conveniently shaped to target hard-to-reach areas for easy application. Plus, its multipurpose design can be used to clean walls, garbage cans, sinks, stovetops, cabinets and more.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC 1200 ml Foam Hand Soap Refill Cartridge (42819)
- STRUCTRON 103" Handle, Telescoping, Yellow, 8-24ft, Yellow, Fiberglass (60255)
- SCOTCH-BRITE Scrubbing Pad, Yellow, Size 18", PK5 (09543)
- NPPC Pec Nibroc White Half Fold Toilet Seat Cover, 5000Pk (00521 (PEC))
- LYSOL Hygienic Automatic Toilet Bowl Cleaner, Atlantic Fresh, PK2 (19200-83721)
- LYSOL Toilet Bowl Cleaner with Hydrogen Peroxide, Ocean Fresh Scent, 24 oz (19200-98011)
- LYSOL Disinfectant Toilet Bowl Cleaner, 32 oz Bottle (36241-74278)
- LYSOL Toilet Bowl Cleaner, No Bleach, 24 oz Blue, PK 9 (RAC98011CT)
- LYSOL Disinfectant Toilet Bowl Cleaner with Bleach, 24 oz (19200-98014)
- LYSOL Cling Gel Country Scent Toilet Bowl Cleaner 24 oz Gel (1920098010)
- GOO GONE Bathroom Cleaner, Grout Cleaner, 14 oz. (2052)
- Lysol Bathroom Cleaners