Shop All Bathroom Cleaners
Lysol
Toilet Bowl Cleaner, 24 oz, , Blue, PK 2
Mfr # RAC98016
Zoro # G102501921
product price: $10.15
/pk 2, $5.08/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 24 oz (1.50 lb)
- Container Type Bottle
- Fragrance Atlantic Fresh
- Cleaner Form Gel
- Chemicals For Use On Home
Product Information
- Brand Lysol
- MFR # RAC98016
- Zoro # G102501921
- UPC # 19200791748
- Country of Origin United States
- Category Bathroom Cleaners
Dimensions
Size | 24 oz (1.50 lb) |
Details
Container Type | Bottle |
Item | Toilet Bowl Cleaner |
Fragrance | Atlantic Fresh |
Cleaner Form | Gel |
Chemicals For Use On | Home |
Color | Blue |
Type | Toilet Bowl Cleaner |
Application | Virus Remover; Bacteria Remover; Stain Remover |
Features | Disinfectant |
Description
Toilet bowl cleaner thick, gel formula clings to surfaces above and below the waterline to effectively kill 99.9 percent of viruses and bacteria. Powerful solution quickly removes tough stains and toilet bowl rings to reduce the need for scrubbing. Angle-neck bottle is conveniently shaped to target hard-to-reach areas for easy application.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Water Only Spray Bottle, White, 32 oz, PK12 (D05357)
- NOBLES/TENNANT SQUEEGEE - REAR .1875in APEX, FITS TN (1023399)
- TENNANT Rotary Brush, 13 3/4 in Dia, Black (9017816)
- METABO Cordless Vacuum, 18.0V, 2.0 gal. Tank (AS 18 L PC HEPA bare)
- LYSOL Disinfectant Power Bathroom Foamer, Liquid, Atlantic Fresh, 32 oz Spray Bottle (19200-02699)
- LYSOL Hygienic Automatic Toilet Bowl Cleaner, Lemon Breeze, PK2 (19200-83723)
- LYSOL Cling and Fresh Toilet Bowl Cleaner, Forest Rain Scent, 24 oz, PK2 (19200-98015)
- LYSOL Disinfectant Toilet Bowl Cleaner, Atlantic Fresh, 24 oz Bottle, PK2 (19200-98016)
- LYSOL Toilet Bowl Cleaner, w/ Bleach, 24oz, , Blue Top, PK 2 (RAC96085)
- LYSOL Bathroom Cleaner with Hydrogen Peroxide, Cool Spring Breeze, 22 oz Trigger Spray Bottle, PK12 (REC 85668)
- LYSOL Disinfectant Toilet Bowl Cleaner, Atlantic Fresh, 24 oz Bottle (19200-98012)
- Lysol Bathroom Cleaners