Shop All Bathroom Cleaners
Lysol
HeavyDuty Bathroom Cleaner PK 4
Mfr # 36241-94201
Zoro # G211131330
product price: $106.99
/pk 4, $26.75/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- Fragrance Fresh Lime
- Cleaner Form Liquid
- Primary Chemical Alcohol
- Recommended Dilution 1:32
Product Information
- Brand Lysol
- MFR # 36241-94201
- Zoro # G211131330
- UPC # 10036241942011
- Country of Origin United States
- Category Bathroom Cleaners
Dimensions
Container Size | 1 gal |
Details
Container Type | Bottle |
Item | Disinfectant Washroom Cleaner |
Fragrance | Fresh Lime |
Cleaner Form | Liquid |
Primary Chemical | Alcohol |
Recommended Dilution | 1:32 |
Net Weight | 128 oz |
VOC Content | 0% |
Nonflammable | Yes |
Rinse Required | No |
Surfaces for Use On | Hard Nonporous Surfaces |
NSF Rating | C2 |
Description
Disinfectant Washroom Cleaner, Primary Chemical Alcohol, Surfaces for Use On Hard Nonporous Surfaces, Container Type Bottle, Container Size 1 gal, Fragrance Fresh Lime, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:32, Cleaner Form Liquid, Product Series Lysol Professional, VOC Content 0 Percent, Nonflammable Yes, NSF Rating C2, Rinse Required No, Net Weight 128 oz, Package Quantity 4
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANITIZED Filter Bag, Rplc Hoover Cu2, Ah10243, PK10, 2-ply, Micro Filter, 10 PK (JAN-HVCU2-2(10))
- CONAIR Fabric Steamer, , Handhe (GS23RWH)
- REV-A-SHELF Rev-A-Shelf Polymer Pull Out Hamper for VanityCloset Applications (HPRV-1925DM S)
- MONARCH T-Shirt Cleaning Rags - White - New - 50 lb Box (N2-W43-50)
- LYSOL Cling and Fresh Toilet Bowl Cleaner, Forest Rain Scent, 24 oz, PK2 (19200-98015)
- LYSOL Disinfectant Toilet Bowl Cleaner with Bleach, 24 oz (19200-98014)
- LYSOL Disinfectant Toilet Bowl Cleaner w/Lime/Rust Remover, Atlantic Fresh, 24 oz (19200-98013)
- LYSOL Disinfectant Toilet Bowl Cleaner w/Lime/Rust Remover, Atlantic Fresh, 24 oz, PK9 (19200-98013)
- LYSOL Disinfectant Toilet Bowl Cleaner with Bleach, 24 oz, PK9 (19200-98014)
- LYSOL Hygienic Cotton Lilac Scent Automatic Toilet Bowl Cleaner 2.82 oz Tablet (1920083722)
- LYSOL Click Gel Automatic Toilet Bowl Cleaner, Lavender Fields, PK24 (19200-89060)
- Lysol Bathroom Cleaners