Disinfectant Toilet Bowl Cleaner, Atlantic Fresh, 24 oz Bottle
Mfr # 19200-98012
Zoro # G7728915
Key Features
- Cleaner Chemical Product Grouping Hydrochloric Acid
- Size 24oz
- Container Type Angle-Neck Bottle
- Fragrance Atlantic Fresh
- Cleaner Form Liquid
Product Information
- Brand Lysol
- MFR # 19200-98012
- Zoro # G7728915
- UPC # 19200025225
- Country of Origin United States
- Category Bathroom Cleaners
Dimensions
Size | 24oz |
Cleaner Container Size | 24oz |
Details
Cleaner Chemical Product Grouping | Hydrochloric Acid |
Container Type | Angle-Neck Bottle |
Item | Cleaners & Detergents |
Fragrance | Atlantic Fresh |
Cleaner Form | Liquid |
Primary Chemical | Hydrochloric Acid |
Chemicals For Use On | Grime; Mildew; Mineral Scale; Mold; Organic Matter; Soil; Stains |
Cleaner Container Type | Angle-Neck Bottle |
Standards | EPA Reg. No. 777-81; EPA List N; Complies with the VOC (Volatile Organic Compound) limits, including California, Fully registered with the Federal EPA and each of the 50 State EPA agencies (and the District of Columbia),Complies with TSCA regulations, Complies with all various state phosphate regulations |
Application | Toilet & Urinal Cleaner |
For Use On | Bidets; Porcelain Surfaces; Toilets; Urinals |
Net Weight | 1.8 lb |
Description
Clean, disinfect, and deodorize urinals and toilet bowls to give guests a clean bathroom experience. Meet staff and customer expectations around cleanliness. Optimize restroom cleaning time with a powerful formula that works on the toughest toilet stains in seconds. Remove hard water deposits with the thick 9.5% hydrochloric acid formula that adheres to stains for better cleaning and coats the bowl above and below the waterline. Kills 99.9% of viruses and bacteria when used as directed. Elevate restroom experiences throughout facilities for customers and staff with a powerful cleaning formula that helps leave surfaces shiny. Will not harm plumbing or septic systems.
- •Kills 99.9% of germs, including Salmonella Enterica, Escherichia Coli, Rotavirus WA, and Hepatitis A Virus.
- •Optimize restroom cleaning time in office, education, retail, and hospitality settings with powerful stain removal and a thick formula for maximum coverage.
- •Meets AOAC use-dilution efficacy test standards for hospital disinfectant toilet bowl cleaners.
- •Easily coat toilet bowls and deliver a complete clean with the angled-neck bottle design and thick formula that targets tough-to-reach areas, including the rim.
- •Enhance customer restroom experiences with a formula that removes tough stains, kills 99.9% of germs and bacteria when used as directed, and leaves a pleasant scent.
- •Suitable for use on toilets, bidets, porcelain surfaces, and urinals.
- •Will not harm plumbing or septic systems.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK SOLUTION FILTER - 1/2 in. FNPT - FITS ADVANCE (56412173)
- VIKAN VIKAN Pink 24" Double Head Squeegee (77141)
- DIVERSEY GP Forward General Purpose Cleaner, 50.7 fl oz (1.6 quart) Citrus, 2 PK (DVO93145395)
- NILFISK Vacuum Bag, 24 PK (01710325)
- LYSOL Complete Clean No Scent Toilet Bowl Cleaner 24 oz Liquid (1920098014)
- LYSOL Click Gel Automatic Toilet Bowl Cleaner, Ocean Fresh, PK24 (19200-89059)
- LYSOL Toilet Bowl Cleaner, w/ Bleach, 24oz, , Blue Top, PK 2 (RAC96085)
- LYSOL Lysol Toilet Bowl Cleaner, Disinfects, 32 oz, , Wintergreen, PK 12 (RAC74278CT)
- LYSOL Disinfectant Toilet Bowl Cleaner w/Lime/Rust Remover, Atlantic Fresh, 24 oz (19200-98013)
- LYSOL Hygienic Automatic Toilet Bowl Cleaner, Lemon Breeze, PK2 (19200-83723)
- INSTANT POWER PROFESSIONAL Waterless Urinal Cleaner, Clear, 32 oz. (8205)
- Lysol Bathroom Cleaners