Shop All Bathroom Cleaners
Lysol
Disinfectant Toilet Bowl Cleaner, 32oz Bottle, PK12
Mfr # 74278CT
Zoro # G5005397
product price: $73.79
/pk 12, $6.15/ea
$73.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Toilet Bowl Cleaner
- Size 32 oz.
- Container Type Bottle
- Fragrance Wintergreen
- Cleaner Form Liquid
Product Information
- Brand Lysol
- MFR # 74278CT
- Zoro # G5005397
- UPC # 36241742782
- Country of Origin United States
- Category Bathroom Cleaners
Dimensions
Size | 32 oz. |
Cleaner Container Size | 32 oz |
Degreaser Container Size | 32 oz. |
Container Size | 32 oz |
Description
Toilet Bowl Cleaner, Toilet Bowl Cleaner, Primary Chemical Hydrogen Peroxide, Surfaces for Use On Toilets, Urinals, Container Type Bottle, Container Size 32 oz, Fragrance Wintergreen, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, Color Blue, Product Series No Series, VOC Content 0 Percent, Nonflammable Yes, NSF Rating C2, Rinse Required Yes, EPA Registered, NSF Rated, TSCA Compliant, Net Weight 32 oz, Package Quantity 12
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK Multi-Roll Toilet Tissue Dispenser (3888)
- GLOBAL EQUIPMENT Stainless Steel Wet/Dry Vacuum, 6.6 Gallon Cap. (BJ134-25L)
- SUBZERO Brush W/Scraper Extend 42In (13059)
- MALLORY MALLORY Black Squeegee Bucket, Depth: 8 3/4 in (864 Black)
- LYSOL Disinfectant Toilet Bowl Cleaner w/Lime/Rust Remover, Atlantic Fresh, 24 oz (19200-98013)
- LYSOL Toilet Bowl Cleaner, Lime&Rust Remover, 24oz Blue Top, PK 9 (RAC98013CT)
- LYSOL Disinfectant Bathroom Cleaner, 32oz Spray Bottles, PK12 (36241-04685)
- LYSOL Toilet Bowl Cleaner with Hydrogen Peroxide, Ocean Fresh, 24 oz, PK2 (19200-96084)
- LYSOL HeavyDuty Bathroom Cleaner PK 4 (36241-94201)
- LYSOL Disinfectant Toilet Bowl Cleaner, Atlantic Fresh, 24 oz Bottle, PK2 (19200-98016)
- RECKITT BENCKISER Reckitt Benckiser 24 oz Lysol Bleach Toilet Bowl Cleaner - Pack of 2 (RAC96085)
- Lysol Bathroom Cleaners