Shop All All Purpose Cleaners
Lysol
Disinfectant Foam Cleaner, 24 oz (1.50 lb) Fresh Clean, 12 PK
Mfr # RAC02775CT
Zoro # G502501651
product price: $68.29
/pk 12, $5.69/ea
$68.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 24 oz (1.50 lb)
- Fragrance Fresh Clean
- Color Clear
- Type Surface Cleaner
- Application Multi Surface
Product Information
- Brand Lysol
- MFR # RAC02775CT
- Zoro # G502501651
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 24 oz (1.50 lb) |
Details
Fragrance | Fresh Clean |
Color | Clear |
Item | Disinfectant Foam Cleaner |
Type | Surface Cleaner |
Application | Multi Surface |
Effective to Remove | Odor Remover |
Cleaner Form | Aerosol; Spray; Foam |
Features | Pleasant Scent; Disinfectant; CFC-free |
Description
Lysol Professional Disinfectant Foam Cleaner cleans, shines, disinfects and deodorizes. This rich foam clings to surfaces to kill staph, salmonella, pseudomonas and HIV-1 (AIDS virus). Unique aerosol valve allows spraying from any position-even upside down to clean, shine, disinfect and deodorize. This product eliminates odors and prevents growth of mold and mildew. Use on fiberglass, glazed porcelain, synthetic marble, glazed tile, hard plastic and vinyl. Ready-to-use formula contains no chlorofluorocarbons (CFCs) and can be used for hospital disinfection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Indexing Plunger Red D1= M12X1.5 D=6, Style C, Lockout Type wo Locknut, Stainless Steel Not Hardened (K0338.1320684)
- TOUGH GUY 36" Slide On Dust Mop Frame (1TZG4)
- CLOROX Clorox CLO40239 Multi-Surface Lemon Pine Sol Cleaner; Yellow (CLO40239)
- 3M Pre-Folded Contractors Plastic, PK12 (CP9)
- LYSOL Antibacterial Kitchen Cleaner, 22 oz. Trigger Spray Bottle, Citrus, 9 PK (79556)
- LYSOL Advanced Deep Clean Lemon Breeze Scent All Purpose Cleaner Liquid 32 oz (1920000351)
- LYSOL Cleaners & Detergents, 144 oz Bottle, Sparkling Lemon & Sunflower Essence (36241-77617)
- LYSOL Clean & fresh Lemon Scent Multi-Purpose Cleaner Liquid 144 oz (3624177617)
- LYSOL Concentrated No-Rinse Sanitizer (74389)
- LYSOL Kitchen Pro Citrus Scent Kitchen Cleaner Liquid Spray 22 oz (1920079556)
- OATEY 35206 Quart Boiler & Heating System Cleaner (OA574232)
- Lysol All Purpose Cleaners