Shop All Bathroom Cleaners
Lysol
Cling and Fresh Toilet Bowl Cleaner, Forest Rain Scent, 24 oz, PK8
Mfr # 19200-98015
Zoro # G7728845
product price: $29.95
/pk 8, $3.74/ea
$29.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Alkyl (C14 50%, C12 40%, C16 10%) Dimethyl Benzyl Ammonium Chloride
- Size 24 oz
- Container Type Angle-Neck Bottle
- Fragrance Forest Rain Scent
- Cleaner Form Liquid
Product Information
- Brand Lysol
- MFR # 19200-98015
- Zoro # G7728845
- UPC # 19200980159
- Country of Origin United States
- Category Bathroom Cleaners
Dimensions
Size | 24 oz |
Cleaner Container Size | 24 oz |
Details
Cleaner Chemical Product Grouping | Alkyl (C14 50%, C12 40%, C16 10%) Dimethyl Benzyl Ammonium Chloride |
Container Type | Angle-Neck Bottle |
Item | Cleaners & Detergents |
Fragrance | Forest Rain Scent |
Cleaner Form | Liquid |
Primary Chemical | Alkyl (C14 50%, C12 40%, C16 10%) Dimethyl Benzyl Ammonium Chloride |
Chemicals For Use On | Grime; Mildew; Mineral Scale; Mold; Organic Matter; Soil; Stains |
Cleaner Container Type | Angle-Neck Bottle |
Net Weight | 15.2 lb |
Standards | EPA Reg. No. 777-70; EPA List N; Complies with the VOC (Volatile Organic Compound) limits, including California; Fully registered with the Federal EPA and each of the 50 State EPA agencies (and the District of Columbia); Complies with TSCA regulations; Complies with all various state phosphate regulations |
Application | Toilet & Urinal Cleaner |
For Use On | Toilets; Urinals |
Description
Thick formula coats bowl above and below the waterline for long-lasting effectiveness. Safe for plumbing and septic systems. Kills 99.9% of viruses and bacteria when used as directed. Angled bottle targets hard to reach areas. Leaves a fresh, clean scent.
- •Thick formula coats bowl above and below the waterline for long-lasting effectiveness.
- •Kills 99.9% of viruses and bacteria when used as directed.
- •Leaves a pleasant scent.
- •Angled neck for better reach under rim.
- •For use on toilets and urinals.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 23 in L Dust Mop, Hook-and-Loop Connection, Pad End, Green, Microfiber (6PVT8)
- CROCODILE CLOTH Original Huge Cloths, 50 Count (5900-050)
- RUBBERMAID COMMERCIAL 41.25 qt. Rectangular Desk Recycling Container, Bronze Vein/Bronze Vein, Plastic (FG295773BLUE)
- UNGER Golden Clip Brass Squeegee Complete, 18" Wide (GS450)
- LYSOL Disinfectant Toilet Bowl Cleaner w/Lime/Rust Remover, Atlantic Fresh, 24 oz (19200-98013)
- LYSOL Disinfectant Toilet Bowl Cleaner with Bleach, 24 oz, PK9 (19200-98014)
- LYSOL Toilet Bowl Cleaner with Hydrogen Peroxide, Ocean Fresh, 24 oz Angle Neck Bottle, PK8 (19200-96084)
- LYSOL Toilet Bowl Cleaner Gel, Country Scent, 24 oz, BE/WE, PK 4 (RAC98015CT)
- LYSOL Hygienic Cotton Lilac Scent Automatic Toilet Bowl Cleaner 2.82 oz Tablet (1920083722)
- LYSOL Disinfectant Power Bathroom Foamer, Liquid, Atlantic Fresh, 32 oz Spray Bottle (19200-02699)
- ZEP Acidic Toilet Bowl Cleaner, Mint, 32 oz Bottle (ZUATBC32)
- Lysol Bathroom Cleaners