Shop All Disinfectants and Sanitizers
Lysol
Cleaners & Detergents, Bottle, Crisp Linen
Mfr # 19200-95871
Zoro # G7728242
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Bottle
- Fragrance Crisp Linen
- Primary Chemical Dicapryl/Dicaprylyl Dimonium Chloride; n-Alkyl (C14 50%, C12 40%, C16 10%) Dimethyl Benzyl Ammonium Chloride
- Cleaner Chemical Product Grouping Dicapryl/Dicaprylyl Dimonium Chloride; n-Alkyl (C14 50%, C12 40%, C16 10%) Dimethyl Benzyl Ammonium Chloride
- Application Method Laundry Sanitizer
Product Information
- Brand Lysol
- MFR # 19200-95871
- Zoro # G7728242
- UPC # 19200958714
- Country of Origin United States
- Category Disinfectants and Sanitizers
Details
Container Type | Bottle |
Fragrance | Crisp Linen |
Item | Cleaners & Detergents |
Primary Chemical | Dicapryl/Dicaprylyl Dimonium Chloride; n-Alkyl (C14 50%, C12 40%, C16 10%) Dimethyl Benzyl Ammonium Chloride |
Cleaner Chemical Product Grouping | Dicapryl/Dicaprylyl Dimonium Chloride; n-Alkyl (C14 50%, C12 40%, C16 10%) Dimethyl Benzyl Ammonium Chloride |
Application Method | Laundry Sanitizer |
Chemicals For Use On | Staphylococcus Aureus; Klebsiella Pneumoniae |
Capacity | 41 oz |
Material | Fabric |
Application | Laundry Sanitizer |
Effective to Remove | Staphylococcus Aureus; Klebsiella Pneumoniae |
Physical Form | Liquid |
For Use On | Fabric |
Standards | EPA Reg. No. 777-128; EPA List N; Complies with TSCA Regulations; Complies with all Various State Phosphate Regulations; Complies with the VOC (Volatile Organic Compound) Limits, Including California |
Surface | Fabric |
Includes Chemical | Dicapryl/Dicaprylyl Dimonium Chloride; n-Alkyl (C14 50%, C12 40%, C16 10%) Dimethyl Benzyl Ammonium Chloride |
Net Weight | 2.88 lb |
Description
LYSOL® Brand Laundry Sanitizer, Liquid, Crisp Linen, 41 oz
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Closure Polyester Mesh Laundry Bag White (NI245465)
- DEWALT Universal Quick Connector For DEWALT Dust Extractors (DWV9000)
- REMCO Vikan Tank Brush- Medium, Yellow (70396)
- DIAL Dial Fit Dispenser Slate Tf Universal 1L, PK3 (1700016626)
- LYSOL Cleaners & Detergents, 1 gal. Bottle, Unscented, 4 PK (36241-74392)
- LYSOL Cleaners & Detergents, Bottle, Original, 6 PK (19200-77500)
- LYSOL Original Scent Concentrated Disinfectant 12 oz (1920077500)
- LYSOL Cleaners & Detergents, Aerosol Spray, Crisp Linen® (36241-74828)
- LYSOL Cleaners & Detergents, Aerosol Spray, Fresh, 12 PK (36241-02775)
- LYSOL Disinfectant Spray, 19 oz. Aerosol Spray Can, Linen, 12 PK (REC 74828)
- CLOROX Disinfectant Cleaner, Trigger Spray Bottle, Lemon, 9 PK (60213)
- Lysol Disinfectants and Sanitizers