Shop All Disinfectants and Sanitizers
Lysol
Cleaners & Detergents, Aerosol Spray, Spring Waterfall™, 12 PK
Mfr # 19200-02845
Zoro # G6076190
product price: $116.99
/pk 12, $9.75/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Aerosol Spray
- Primary Chemical Ethanol; Alkyl (50% C14, 40% C12, 10% C16) Dimethyl Benzyl Ammonium Saccharinate
- Cleaner Chemical Product Grouping Ethanol; Alkyl (50% C14, 40% C12, 10% C16) Dimethyl Benzyl Ammonium Saccharinate
- Application Method Disinfectant/Sanitizer
- Chemicals For Use On Bacteria; Fungus; Germs; Mildew; Mold; Viruses
Product Information
- Brand Lysol
- MFR # 19200-02845
- Zoro # G6076190
- UPC # 10019200028452
- Country of Origin United States
- Category Disinfectants and Sanitizers
Details
Container Type | Aerosol Spray |
Fragrance | Spring Waterfall™ |
Item | Cleaners & Detergents |
Primary Chemical | Ethanol; Alkyl (50% C14, 40% C12, 10% C16) Dimethyl Benzyl Ammonium Saccharinate |
Cleaner Chemical Product Grouping | Ethanol; Alkyl (50% C14, 40% C12, 10% C16) Dimethyl Benzyl Ammonium Saccharinate |
Application Method | Disinfectant/Sanitizer |
Chemicals For Use On | Bacteria; Fungus; Germs; Mildew; Mold; Viruses |
Capacity | 12.5 oz |
Net Weight | 12.5 lb |
Application | Disinfectant/Sanitizer |
For Use On | Ceramics; Enamel; Fiberglass; Glass; Grout; Laminates; Metal; Plastic; Vinyl |
Effective to Remove | Bacteria; Fungus; Germs; Mildew; Mold; Viruses |
Surface | Ceramics; Enamel; Fiberglass; Glass; Grout; Laminates; Metal; Plastic; Vinyl |
Physical Form | Liquid |
Includes Chemical | Ethanol; Alkyl (50% C14, 40% C12, 10% C16) Dimethyl Benzyl Ammonium Saccharinate |
Standards | EPA Reg. No. 777-99; EPA List N; Complies with the VOC (Volatile Organic Compound) limits, including California; Fully registered with the Federal EPA and each of the 50 State EPA agencies (and the District of Columbia); Compliant with TSCA regulations; Meets AOAC Germicidal Spray Product Test standards for hospital aerosol disinfectants; Meets OSHA’s Bloodborne Pathogens Standard |
Material | Ceramics; Enamel; Fiberglass; Glass; Grout; Laminates; Metal; Plastic; Vinyl |
Description
LYSOL® Brand Disinfectant Spray, Spring Waterfall, Liquid, 12.5 oz. Aerosol Can, 12/Carton
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG PR70 Heavy-Duty Maintenance Wipers 1035 wipers/roll 12" L x 10" W, 1035PK (WIP309)
- PIG Trash Bags, 38 in x 65 in, 6 mil (152 microns), Yellow, 25 PK (BAG206-646)
- FEBREZE Small Spaces 92868 Berry & Bramble Scent Passive Air Freshener / Deodorizer 2 Count (99992868)
- SCOTCH-BRITE Cleaning Pad, Reusable, 6"x1/4"x9", Maroon, PK 20 (MMM04029)
- LYSOL Cleaners & Detergents, Aerosol Spray, Early Morning Breeze™, 12 PK (19200-80833)
- LYSOL Cleaners & Detergents, Aerosol Spray, Crisp Linen®, 12 PK (19200-89946)
- LYSOL Crisp Linen Scent Disinfectant Spray 12.5 oz (1920074186)
- LYSOL Cleaners & Detergents, Aerosol Spray, Fresh, 12 PK (36241-02775)
- LYSOL Disinfectant Cleaner, Bottle, Lemon, 4 PK (19200-99985)
- LYSOL Disinfectant Spray, 19 oz. Aerosol, Original (36241-95029)
- TIDE Cleaners & Detergents, Spray Bottle, Light Scent, 6 PK (76533)
- Lysol Disinfectants and Sanitizers