Shop All Disinfectants and Sanitizers
Lysol
Cleaners & Detergents, Aerosol Spray, Original, 12 PK
Mfr # 36241-95029
Zoro # G7766318
original price:
$128.99
new price: $127.99
/pk 12, $10.67/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Aerosol Spray
- Fragrance Original
- Primary Chemical Alkyl (50% C14, 40% C12, 10% C16) Dimethyl Benzyl Ammonium Saccharinate; Ethanol
- Cleaner Chemical Product Grouping Alkyl (50% C14, 40% C12, 10% C16) Dimethyl Benzyl Ammonium Saccharinate; Ethanol
- Application Method Disinfectant/Sanitizer
Product Information
- Brand Lysol
- MFR # 36241-95029
- Zoro # G7766318
- UPC # 10036241950290
- Country of Origin United States
- Category Disinfectants and Sanitizers
Details
Container Type | Aerosol Spray |
Fragrance | Original |
Item | Cleaners & Detergents |
Primary Chemical | Alkyl (50% C14, 40% C12, 10% C16) Dimethyl Benzyl Ammonium Saccharinate; Ethanol |
Cleaner Chemical Product Grouping | Alkyl (50% C14, 40% C12, 10% C16) Dimethyl Benzyl Ammonium Saccharinate; Ethanol |
Application Method | Disinfectant/Sanitizer |
Chemicals For Use On | Bacteria; Fungus; Germs; Mildew; Mold; Viruses |
Capacity | 19 oz |
For Use On | Hard, Non-porous Surfaces |
Effective to Remove | Bacteria; Fungus; Germs; Mildew; Mold; Viruses |
Standards | EPA Reg. No. 777-99; EPA List N; Complies with the VOC (Volatile Organic Compound) limits, including California; Fully registered with the Federal EPA and each of the 50 State EPA agencies (and the District of Columbia); Complies with TSCA regulations; Meets OSHA Bloodborne Pathogens Standards; Meets AOAC Germicidal Spray Product Test standards for hospital aerosol disinfectants; NSF Classification C1 |
Surface | Hard, Non-porous Surfaces |
Includes Chemical | Alkyl (50% C14, 40% C12, 10% C16) Dimethyl Benzyl Ammonium Saccharinate; Ethanol |
Application | Disinfectant/Sanitizer |
Net Weight | 20 lb |
Physical Form | Liquid |
Material | Hard, Non-porous Surfaces |
Description
Disinfectant Spray, Primary Chemical Quat, Container Type Aerosol Spray Can, Container Size 19 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Original, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Standards EPA Registered, NSF Rated, OSHA, TSCA Compliant, Targeted Pathogens No Efficacy, Product Series No Series, VOC Content 0 Percent, Rinse Required Yes, NSF Rating C1, EPA Registered Yes, EPA Registration Number 777-99-675
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Squeegee Handle, 57"L, Aluminum (2CJP7)
- PIG Absorbent Sock, 15 gal, 3 in x 48 in, Universal, Blue, Polypropylene (2048)
- PITT PLASTICS 38"x58" .7mm 60 gal. Heavy Performance Roll Can Liner, PK100 (B76520XK)
- OXICLEAN Versatile Stain Remover, Regular Scent, 7.22 lb Box (57037-00069)
- LYSOL Cleaners & Detergents, Aerosol Spray, Crisp Linen®, 12 PK (36241-74828)
- LYSOL Disinfectant Spray, 19 oz. Aerosol Spray Can, Original, 12 PK (REC 04650)
- LYSOL Disinfecting Wipes, Canister, Lemon and Lime Blossom, White, 3 PK (19200-82159)
- LYSOL Cleaner and Disinfectant, 1 gal. Jug, Original, 4 PK (REC 74983)
- LYSOL Disinfectant Spray, Aerosol Spray, Lavender, 12 PK (36241-89097)
- LYSOL Disinfecting Wipes, Canister, Lemon and Lime Blossom, White, 2 PK (19200-80296)
- CLOROX Disinfectant Cleaner, Jug, Unscented, 4 PK (31650)
- Lysol Disinfectants and Sanitizers