Shop All Disinfectants and Sanitizers
Lysol
Cleaners & Detergents, Aerosol Spray, Fresh, 12 PK
Mfr # 36241-04675
Zoro # G6082375
original price:
$125.99
9% off
new price: $113.99
/pk 12, $9.50/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Aerosol Spray
- Primary Chemical Alkyl (50% C14, 40% C12, 10% C16) Dimethyl Benzyl Ammonium Saccharinate; Ethanol
- Cleaner Chemical Product Grouping Alkyl (50% C14, 40% C12, 10% C16) Dimethyl Benzyl Ammonium Saccharinate; Ethanol
- Application Method Disinfectant/Sanitizer
- Chemicals For Use On Bacteria; Fungus; Germs; Mildew; Mold; Viruses
Product Information
- Brand Lysol
- MFR # 36241-04675
- Zoro # G6082375
- UPC # 10036241046757
- Country of Origin United States
- Category Disinfectants and Sanitizers
Details
Container Type | Aerosol Spray |
Fragrance | Fresh |
Item | Cleaners & Detergents |
Primary Chemical | Alkyl (50% C14, 40% C12, 10% C16) Dimethyl Benzyl Ammonium Saccharinate; Ethanol |
Cleaner Chemical Product Grouping | Alkyl (50% C14, 40% C12, 10% C16) Dimethyl Benzyl Ammonium Saccharinate; Ethanol |
Application Method | Disinfectant/Sanitizer |
Chemicals For Use On | Bacteria; Fungus; Germs; Mildew; Mold; Viruses |
Capacity | 19 oz |
Surface | Hard, Non-Porous Surfaces |
Effective to Remove | Bacteria; Fungus; Germs; Mildew; Mold; Viruses |
For Use On | Hard, Non-Porous Surfaces |
Material | Hard, Non-Porous Surfaces |
Physical Form | Liquid |
Net Weight | 20 lb |
Features | Value PackStock up and save! |
Standards | EPA Reg. No. 777-99; EPA List N; Complies with the VOC (Volatile Organic Compound) Limits, Including California; Fully Registered with the Federal EPA and each of the 50 State EPA Agencies (and the District of Columbia); Complies with TSCA Regulations; Meets OSHA Bloodborne Pathogens Standards; Meets AOAC Germicidal Spray Product Test Standards for Hospital Aerosol Disinfectants; NSF Classification D1; Meets OSHA’s Bloodborne Pathogens Standard |
Includes Chemical | Alkyl (50% C14, 40% C12, 10% C16) Dimethyl Benzyl Ammonium Saccharinate; Ethanol |
Application | Disinfectant/Sanitizer |
Description
Disinfectant Spray, Primary Chemical Quat, Container Type Aerosol Spray Can, Container Size 19 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Fresh, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Standards EPA Registered, NSF Rated, OSHA, TSCA Compliant, Targeted Pathogens No Efficacy, Product Series No Series, VOC Content 0 Percent, Rinse Required Yes, NSF Rating D1, EPA Registered Yes, EPA Registration Number 777-99-675
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Replacement 24V 20A Battery Charger, 641327 (RP6455)
- PROTEAM Motor Intake Filter, Fits ProForce (104281)
- PROFESSIONAL PLASTICS Brillianize Sofkloth, Sofkloth (1 Bag Of 40 Cloths) [Bag] (SOFKLOTH-40BAG)
- MIDWEST RAKE Squeegee Blade, 18" L, 8 to 12 mil (79859)
- LYSOL Cleaners & Detergents, Aerosol Spray, Crisp Linen® (36241-74828)
- LYSOL Cleaners & Detergents, Aerosol Spray, Original, 12 PK (36241-04650)
- LYSOL Cleaners & Detergents, Aerosol Spray, Crisp Linen®, 12 PK (36241-74828)
- LYSOL Disinfecting Wipes 3-pack, Canister, Lemon, White, 105 PK (RAC82159)
- LYSOL Crisp Linen Scent Disinfectant Spray 12.5 oz (1920074186)
- LYSOL Cleaners & Detergents, Aerosol Spray, Crisp Linen, 12 PK (19200-79329)
- SIMPLE GREEN Disinfectant, Pro 5, 1 gal, Bottle (30501)
- Lysol Disinfectants and Sanitizers