Shop All Disinfectants and Sanitizers
Lysol
Cleaners & Detergents, Aerosol Spray, Crisp Linen®, 12 PK
Mfr # 36241-74828
Zoro # G6080363
product price: $114.99
/pk 12, $9.58/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Aerosol Spray
- Primary Chemical Alkyl (50% C14, 40% C12, 10% C16) Dimethyl Benzyl Ammonium Saccharinate; Ethanol
- Cleaner Chemical Product Grouping Alkyl (50% C14, 40% C12, 10% C16) Dimethyl Benzyl Ammonium Saccharinate; Ethanol
- Application Method Disinfectant/Sanitizer
- Chemicals For Use On Bacteria; Fungus; Germs; Mildew; Mold; Viruses
Product Information
- Brand Lysol
- MFR # 36241-74828
- Zoro # G6080363
- UPC # 10036241748286
- Country of Origin United States
- Category Disinfectants and Sanitizers
Details
Container Type | Aerosol Spray |
Fragrance | Crisp Linen® |
Item | Cleaners & Detergents |
Primary Chemical | Alkyl (50% C14, 40% C12, 10% C16) Dimethyl Benzyl Ammonium Saccharinate; Ethanol |
Cleaner Chemical Product Grouping | Alkyl (50% C14, 40% C12, 10% C16) Dimethyl Benzyl Ammonium Saccharinate; Ethanol |
Application Method | Disinfectant/Sanitizer |
Chemicals For Use On | Bacteria; Fungus; Germs; Mildew; Mold; Viruses |
Capacity | 19 oz |
Effective to Remove | Bacteria; Fungus; Germs; Mildew; Mold; Viruses |
For Use On | Hard, Non-Porous Surfaces |
Application | Disinfectant/Sanitizer |
Material | Hard, Non-Porous Surfaces |
Features | Value PackStock up and save! |
Physical Form | Liquid |
Standards | EPA Reg. No. 777-99; EPA List N; Complies with the VOC (Volatile Organic Compound) Limits, Including California; Fully Registered with the Federal EPA and each of the 50 State EPA Agencies (and the District of Columbia); Complies with TSCA Regulations; Meets OSHA Bloodborne Pathogens Standards; Meets AOAC Germicidal Spray Product Test Standards for Hospital Aerosol Disinfectants; NSF Classification D1; Meets OSHA’s Bloodborne Pathogens Standard |
Net Weight | 18.6 lb |
Includes Chemical | Alkyl (50% C14, 40% C12, 10% C16) Dimethyl Benzyl Ammonium Saccharinate; Ethanol |
Surface | Hard, Non-Porous Surfaces |
Description
Disinfectant Spray, Primary Chemical Quat, Container Type Aerosol Spray Can, Container Size 19 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Linen, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Standards EPA Registered, NSF Rated, OSHA, TSCA Compliant, Targeted Pathogens No Efficacy, Product Series No Series, VOC Content 0 Percent, Rinse Required Yes, NSF Rating D1, EPA Registered Yes, EPA Registration Number 777-99-675
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAWNY Industrial Medium Duty All Purpose Airlaid 1/4 Fold Wiper White, PK800 (29215)
- BOARDWALK Stain Resistant Floor Sealer, 1 gal Bottle, PK4 (115000-41ESSN)
- PIG Absorbent Roll, 3 gal, 6 ft x 10 ft, Universal, Black, Polypropylene (GRP72203-BK)
- MIDWEST RAKE 72" Handle, Wood, 72"L x15/16" dia, w/Metal Tip, Wood (SP20216)
- LYSOL Cleaners & Detergents, Aerosol Spray, Fresh (36241-04675)
- LYSOL Cleaners & Detergents, Aerosol Spray, Crisp Linen® (36241-74828)
- LYSOL Cleaners & Detergents, Aerosol Spray, Original, 12 PK (36241-04650)
- LYSOL AIR SNTZR FRSH SPRAY 10OZ (1920099350)
- LYSOL Sanitizer, 1 gal. Jug, Unscented, 4 PK (RAC74389)
- LYSOL Disinfectant Spray, Aerosol Spray, Lavender, 12 PK (36241-89097)
- CLOROX Disinfectant, 14 oz. Aerosol Can, Unscented, 12 PK (31043)
- Lysol Disinfectants and Sanitizers