Shop All All Purpose Cleaners
Lysol
All Purpose Cleaner, 1 gal. Bottle, Unscented, 4 PK
Mfr # RAC74392
Zoro # G4526051
product price: $74.59
/pk 4, $18.65/ea
$74.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- Size 1 gal.
- Fragrance Unscented
- Recommended Dilution Ready to Use
- Color Fluorescent Green
Product Information
- Brand Lysol
- MFR # RAC74392
- Zoro # G4526051
- UPC # 10036241743922
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 1 gal. |
Container Size | 1 gal |
Degreaser Container Size | 1 gal. |
Cleaner Container Size | 1 gal |
Description
All Purpose Cleaner, All Purpose Cleaner, Surfaces for Use On Hard Nonporous Surfaces, Jug, 1 gal, Fragrance Unscented, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:64, Primary Chemical Quat, Liquid, Standards EPA Registered, NSF Rated, TSCA Compliant, Color Green, Butyl Free No, VOC Content 0 Percent, Flash Point Greater than 200 Degrees F, NSF Rating D1, Product Series No Series, Rinse Required Yes, Nonflammable Yes, Net Weight 128 oz, Properties Nonflammable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Absorbent Roll, 40 gal, 30 in x 150 ft, Chemical, Hazmat, Pink, Polypropylene (MAT309)
- ANGEL SOFT Tissue, Facial, Box, Flat 60PK (GPCW548550)
- QUICKIE Sponge Mop Head, Screw On Connection, Yellow, 582MB (582MB)
- IPC EAGLE Carbon Sediment DI Filter Set for Hydro Cart (BD500118)
- LYSOL Cleaners & Detergents, 144 oz Bottle, Sparkling Lemon & Sunflower Essence (36241-77617)
- LYSOL Cleaners & Detergents, 22 oz Citrus, 9 PK (19200-79556)
- LYSOL Lysol Dul Act Wipes 75Pk (1920081700)
- LYSOL Foam Cleaner, 24 Ounce, 12PK (RAC02775CT)
- LYSOL Cleaner and Disinfectant, 144 oz. Bottle, Sparkling Lemon & Sunflower Essence, 4 PK (77617)
- LYSOL Hydrogen Peroxide Cleaner, 32 fl oz (1 quart) Spray Bottle, Citrus (RAC89289)
- ZEP Cleaning Product, 55 gal. Plastic Tote, Slight Butyl (085985)
- Lysol All Purpose Cleaners