Shop All General Purpose Metal Shelving
Lyon
Steel, Clip Adjustable Shelving
Mfr # DD8392SX
Zoro # G5518251
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$450.99
Free 30-Day Returns
Key Features
- Finish Powder Coated
- Overall Height 84 in
- Number of Shelves 7
- Overall Width 48 in
- Shelf Style Solid
Product Information
- Brand Lyon
- MFR # DD8392SX
- Zoro # G5518251
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 84 in |
Overall Depth | 18 in |
Overall Width | 48 in |
Overall HxWxD | 84 in x 48 in x 18 in |
Details
Item | Steel, Clip Adjustable Shelving |
Finish | Powder Coated |
Number of Shelves | 7 |
Shelf Style | Solid |
Shelving Gauge | 18 ga |
Color | Dove Gray |
Shelving Material | Steel |
Standards | Greenguard Certified |
Shelf Configuration | Starter |
Includes | (1) Back Panel, (2) T-Post Closed Upright Assemblies, (7) Shelves |
Load Capacity per Shelf | 750 lb |
Shelf Adjustment Increments | 1 1/2 in |
Post Gauge | 16 ga |
Duty Rating | Heavy-Duty |
Whole Unit Load Capacity | 5,250 lb |
Assembled | Partially Assembled |
Mounting Hardware Required | Yes |
Post Construction | Angle |
Frame Material | Steel |
Description
Steel, Clip Adjustable Shelving, Dove Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 750 lb, Whole Unit Load Capacity 5,250 lb, Number of Shelves 7, Overall Depth 18 in, Overall Height 84 in, Overall Width 48 in, Post Construction Angle, Shelf Configuration Starter, Shelf Style Solid, Shelving Material Steel, Assembled Partially Assembled, Shelving Gauge 18 ga, Post Gauge 16 ga, Shelf Adjustment Increments 1 1/2 in, Mounting Type Bolts, Mounting Hardware Required Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEAKTITE White 1 qt Plastic Bucket Lid (LD1Q1NAT050)
- JAYDEE BOEN Safety Netting, Blue, FR, 4ftX150ft (SN-20007)
- VESTIL Deluxe Overhead Load Liftr, 42", Fork, 4000 (OLA-4-42-DLX)
- BUCKHORN Black Bulk Container, Plastic, 13.8 cu ft Volume Capacity (BF4229280010000)
- LYON Steel, Clip Adjustable Shelving (DD8393SX)
- LYON Shelving Back Panel, Steel, 36" W, 84"H, PK2 (DD86011)
- LYON Metal Shelving Unit, 12"D x 36"W x 84"H, 6 Shelves, Steel (DD8260SX)
- LYON Metal Box Shelf, 36x18, Gray 5-Pack (DD8561H5)
- LYON Steel, Clip Adjustable Shelving (DD8345X)
- LYON Closed Rack End T-Post Assmbly, 18"D, 84"H (DD8506)
- TENNSCO Additional Shelf Level 72"W x 48" D (1)
- Lyon General Purpose Metal Shelving