Shop All General Purpose Metal Shelving
Lyon
Steel, Clip Adjustable Shelving
Mfr # DD8365SX
Zoro # G5518647
product price: $458.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$458.99
Free 30-Day Returns
Key Features
- Finish Powder Coated
- Overall Height 84 in
- Number of Shelves 8
- Overall Width 48 in
- Shelf Style Solid
Product Information
- Brand Lyon
- MFR # DD8365SX
- Zoro # G5518647
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 84 in |
Overall Depth | 24 in |
Overall Width | 48 in |
Overall WxD | 48 in x 24 in |
Details
Item | Steel, Clip Adjustable Shelving |
Finish | Powder Coated |
Number of Shelves | 8 |
Shelf Style | Solid |
Shelving Gauge | 18 ga |
Color | Dove Gray |
Shelving Material | Steel |
Includes | (1) Cross Brace, (2) T-Post Open Upright Assemblies, (8) Shelves |
Shelf Configuration | Starter |
Standards | Greenguard Certified |
Mounting Hardware Required | Yes |
Post Gauge | 16 ga |
Assembled | Partially Assembled |
Load Capacity per Shelf | 750 lb |
Post Construction | Angle |
Shelf Adjustment Increments | 1 1/2 in |
Whole Unit Load Capacity | 6,000 lb |
Duty Rating | Heavy-Duty |
Frame Material | Steel |
Description
Steel, Clip Adjustable Shelving, Dove Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 750 lb, Whole Unit Load Capacity 6,000 lb, Number of Shelves 8, Overall Depth 24 in, Overall Height 84 in, Overall Width 48 in, Post Construction Angle, Shelf Configuration Starter, Shelf Style Solid, Shelving Material Steel, Assembled Partially Assembled, Shelving Gauge 18 ga, Post Gauge 16 ga, Shelf Adjustment Increments 1 1/2 in, Mounting Type Bolts, Mounting Hardware Required Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Fixed Work Table, Steel, 30" W, 22" D (MTH1-2230-24)
- ZORO SELECT Shelf Divider 36"x6-1/4", Chrome, 2PK (5GRP4)
- QUANTUM STORAGE SYSTEMS Yellow Plastic Bin Cups (QBC111YL)
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 30 gal, Unlined, Blue (POLY30TH-BL)
- LYON Metal Shelving, 84" H, 36" W, Gray (DD8007SH)
- LYON Metal Shelving Unit, 18"D x 36"W x 84"H, 5 Shelves, Steel (DD8006SX)
- LYON Metal Shelving Unit, 24"D x 36"W x 84"H, 5 Shelves, Steel (DD8039SX)
- LYON Shelf, 20 ga, Steel, Load Capacity 850 lb (DDJ1021171)
- LYON Metal Box Shelf, 36x18, Gray 5-Pack (DD8561H5)
- LYON Metal Shelving Unit, 24"D x 36"W x 84"H, 5 Shelves, Steel (DD8007SX)
- EJOY 48in W Steel Shelving Unit (48inRack)
- Lyon General Purpose Metal Shelving