Shop All Bulk Storage Racks
Lyon
Starter Bulk Storage Rack, 36 in D, 60 in W, 3 Shelves, Dove Gray
Mfr # DD67213SP
Zoro # G9940016
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$297.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Depth 36 in
- Material Steel
- Number of Shelves 3
- Load Capacity 10,000 lb
Product Information
- Brand Lyon
- MFR # DD67213SP
- Zoro # G9940016
- UPC # 694049281010
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 36 in |
Height | 72 in |
Overall Depth | 36 in |
Overall Width | 60 in |
Overall HxWxD | 72 in x 60 in x 36 in |
Description
Bulk Storage Rack, Shelving Type Starter, Overall Width 60 in, Overall Depth 36 in, Overall Height 72 in, Decking Material Particleboard, No. of Shelves 3, Shelf Capacity 2,600 lb, Load Capacity 10,000 lb, Shelving Frame Material Steel, Dove Gray, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 1 1/2 in, Shelving Gauge 14, Shelving Post Gauge 14, Standards Greenguard Gold Certified, Includes (2) Front to Back Support Per Level, Welded Uprights, (6) Beams, Particle Board Decking
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 35 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 6 in H, Red, 23 5/8 in L (30084RED)
- REGISTRY Safe 12 Inch Pedestal (SW-BS21)
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary (1UFD2)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 96-5/8"W x 60"H, 3 Shelves, Steel (ZLE5-9624S-3D)
- LYON Starter Bulk Storage Rack, 24 in D, 72 in W, 3 Shelves, Dove Gray (DD67311SP)
- LYON Starter Bulk Storage Rack, 48 in D, 72 in W, 4 Shelves, Dove Gray (DD67335SP)
- LYON Starter Bulk Storage Rack, 24 in D, 96 in W, 3 Shelves, Dove Gray (DD67511SP)
- LYON Starter Bulk Storage Rack, 48 in D, 60 in W, 3 Shelves, Dove Gray (DD67225SD)
- LYON Add-On Bulk Storage Rack, 24 in D, 72 in W, 3 Shelves, Dove Gray (DD67321D)
- LYON Starter Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves, Dove Gray (DD67323SD)
- TENNSCO Starter Bulk Storage Rack, 24 in D, 48 in W, 3 Shelves (7B469)
- Lyon Bulk Storage Racks