Shop All Bulk Storage Racks
Lyon
Starter Bulk Storage Rack, 36 in D, 48 in W, 3 Shelves, Dove Gray
Mfr # DD67113SR
Zoro # G6940141
product price: $422.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$422.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Depth 36 in
- Material Steel
- Number of Shelves 3
- Load Capacity 10,000 lb
Product Information
- Brand Lyon
- MFR # DD67113SR
- Zoro # G6940141
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 36 in |
Height | 72 in |
Overall Width | 48 in |
Overall Depth | 36 in |
Description
Bulk Storage Rack, Shelving Type Starter, Overall Width 48 in, Overall Depth 36 in, Overall Height 72 in, Decking Material Steel, No. of Shelves 3, Shelf Capacity 3,300 lb, Load Capacity 10,000 lb, Shelving Frame Material Steel, Dove Gray, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 1 1/2 in, Shelving Gauge 14, Shelving Post Gauge 14, Standards Greenguard Gold Certified, Includes (2) Welded Uprights, (6) Beams, Front to Back Support Per Level, Ribbed Decking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Inventory Control Cone W/ Dry Erase Decals, 10L x 10W x 5H, Lime (B1845749)
- WHITMOR SHELF HANG 10X10.5X52"" (6044-285)
- MILWAUKEE TOOL Drawer Divider, Plastic, 12-1/2 in L x 16-5/16 in W x 5 in H (48-22-8472)
- HALLOWELL Metal Shelving Unit, 12"D x 48"W x 87"H, 6 Shelves, Steel (5721-12HG)
- LYON Starter Bulk Storage Rack, 24 in D, 72 in W, 3 Shelves, Dove Gray (DD67311SR)
- LYON Starter Bulk Storage Rack, 24 in D, 60 in W, 3 Shelves, Dove Gray (DD67211SR)
- LYON Starter Bulk Storage Rack, 36 in D, 48 in W, 4 Shelves, Dove Gray (DD67143SR)
- LYON Welded Upright Frame (DD64244)
- LYON Add-On Bulk Storage Rack, 24 in D, 72 in W, 3 Shelves, Dove Gray (DD67321D)
- LYON Starter Bulk Storage Rack, 24 in D, 72 in W, 4 Shelves, Dove Gray (DD67341S)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 48Wx12Dx96H 5 Shelves 1500 lbs. Cap. Per Shelf GRY (B2297831)
- Lyon Bulk Storage Racks