Shop All Bulk Storage Racks
Lyon
Starter Bulk Storage Rack, 24 in D, 96 in W, 4 Shelves, Dove Gray
Mfr # DD67541SP
Zoro # G9940086
product price: $662.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$662.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Depth 24 in
- Material Steel
- Number of Shelves 4
- Load Capacity 10,000 lb
Product Information
- Brand Lyon
- MFR # DD67541SP
- Zoro # G9940086
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 24 in |
Height | 120 in |
Overall Width | 96 in |
Overall Depth | 24 in |
Description
Bulk Storage Rack, Shelving Type Starter, Overall Width 96 in, Overall Depth 24 in, Overall Height 120 in, Decking Material Particleboard, No. of Shelves 4, Shelf Capacity 1,650 lb, Load Capacity 10,000 lb, Shelving Frame Material Steel, Dove Gray, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 1 1/2 in, Shelving Gauge 14, Shelving Post Gauge 14, Standards Greenguard Gold Certified, Includes Welded Uprights, (4) Front to Back Support Per Level, (8) Beams, Particle Board Decking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Wardrobe Locker, 45 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Gray (STS-151872-3MG)
- MOLDED FIBERGLASS Nesting Container, Red, Fiberglass Reinforced Composite, 11 3/4 in L, 8 3/4 in W, 4 1/8 in H (9201085280)
- WALL CONTROL Standard Industrial Pegboard Kit, Galv/Red (35-IWRK-400-GVR)
- ECONOCO Ladder System, Black Wall Rack Single (A304/B)
- LYON Starter Bulk Storage Rack, 36 in D, 60 in W, 3 Shelves, Dove Gray (DD67213SP)
- LYON Starter Bulk Storage Rack, 24 in D, 96 in W, 3 Shelves, Dove Gray (DD67511SP)
- LYON Starter Bulk Storage Rack, 24 in D, 72 in W, 3 Shelves, Dove Gray (DD67311SP)
- LYON Shelf, 24 in D, 48 in W (DD66007GW)
- LYON Starter Bulk Storage Rack, 24 in D, 72 in W, 3 Shelves, Dove Gray (DD67311SR)
- LYON Starter Bulk Storage Rack, 36 in D, 48 in W, 3 Shelves, Dove Gray (DD67113SR)
- TENNSCO Add-On Bulk Storage Rack, 24 in D, 96 in W, 3 Shelves (6940)
- Lyon Bulk Storage Racks