Shop All Bulk Storage Racks
Lyon
Starter Bulk Storage Rack, 24 in D, 96 in W, 3 Shelves, Dove Gray
Mfr # DD67511SP
Zoro # G9939797
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$462.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Depth 24 in
- Material Steel
- Number of Shelves 3
- Load Capacity 10,000 lb
Product Information
- Brand Lyon
- MFR # DD67511SP
- Zoro # G9939797
- UPC # 694049284592
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 24 in |
Height | 72 in |
Overall Width | 96 in |
Overall Depth | 24 in |
Overall HxWxD | 72 in x 96 in x 24 in |
Description
Bulk Storage Rack, Shelving Type Starter, Overall Width 96 in, Overall Depth 24 in, Overall Height 72 in, Decking Material Particleboard, No. of Shelves 3, Shelf Capacity 1,650 lb, Load Capacity 10,000 lb, Shelving Frame Material Steel, Dove Gray, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 1 1/2 in, Shelving Gauge 14, Shelving Post Gauge 14, Standards Greenguard Gold Certified, Includes Welded Uprights, (4) Front to Back Support Per Level, (6) Beams, Particle Board Decking
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Drum Gauge w/ Zinc Die Cast Faucet, 22" (272006)
- FOCUS FOODSERVICE Focus Foodservice FWMGMS4819CH EZ Wall; Grid Mounting Wire Shelf 47 X 19 CH (FWMGMS4819CH)
- STEEL KING Pallet Rack Row Spacer 12" x 3-3/16" (RSR3G008G)
- 80/20 Slotted 2 Hole Inside Corner Brkt 40 S (40-4295)
- LYON Starter Bulk Storage Rack, 36 in D, 60 in W, 3 Shelves, Dove Gray (DD67213SP)
- LYON Starter Bulk Storage Rack, 36 in D, 48 in W, 3 Shelves, Dove Gray (DD67113SP)
- LYON Starter Bulk Storage Rack, 48 in D, 72 in W, 4 Shelves, Dove Gray (DD67335SP)
- LYON Starter Bulk Storage Rack, 36 in D, 96 in W, 3 Shelves, Dove Gray (DD67513SW)
- LYON Starter Bulk Storage Rack, 36 in D, 96 in W, 3 Shelves, Dove Gray (DD67523SD)
- LYON Shelf, 24 in D, 48 in W (DD66007GW)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 48W x 24D x 96H With 6 Shelves, Wood Deck, Gray (B2297526)
- Lyon Bulk Storage Racks