Shop All Bulk Storage Racks
Lyon
Starter Bulk Storage Rack, 24 in D, 72 in W, 3 Shelves, Dove Gray
Mfr # DD67311SW
Zoro # G2130856
product price: $446.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$446.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Depth 24 in
- Material Steel
- Number of Shelves 3
- Load Capacity 10,000 lb
Product Information
- Brand Lyon
- MFR # DD67311SW
- Zoro # G2130856
- UPC # 694049282215
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 24 in |
Height | 72 in |
Overall Width | 72 in |
Overall Depth | 24 in |
Overall HxWxD | 72 in x 72 in x 24 in |
Description
Bulk Storage Rack, Shelving Type Starter, Overall Width 72 in, Overall Depth 24 in, Overall Height 72 in, Decking Material Steel, No. of Shelves 3, Shelf Capacity 1,900 lb, Load Capacity 10,000 lb, Shelving Frame Material Steel, Dove Gray, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 1 1/2 in, Shelving Gauge 14, Shelving Post Gauge 14, Standards Greenguard Gold Certified, Includes Welded Uprights, (3) Front to Back Support Per Level, (6) Beams, Flat Wire Decking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIS Black Bulk Container Cover, Plastic (CKD4845-1)
- SPORTS AFIELD Preserve 40-Gun Fire and Waterproof Gun Safe with Electronic Lock, Black Textured Gloss (SA5940P)
- METRO Adjustable Wire Shelf, 18"D x 42"W, Chrome (A1842NC)
- AZAR DISPLAYS 16"W x 20.25"H Pegboard Powerwing Display (700357-WHT)
- LYON Starter Bulk Storage Rack, 24 in D, 72 in W, 4 Shelves, Dove Gray (DD67331SW)
- LYON Starter Bulk Storage Rack, 24 in D, 48 in W, 3 Shelves, Dove Gray (DD67111GSW)
- LYON Starter Bulk Storage Rack, 36 in D, 48 in W, 4 Shelves, Dove Gray (DD67143GSW)
- LYON Starter Bulk Storage Rack, 24 in D, 96 in W, 3 Shelves, Dove Gray (DD67511SP)
- LYON Add-On Bulk Storage Rack, 24 in D, 96 in W, 4 Shelves, Dove Gray (DD67541)
- LYON Shelf, 36 in D, 48 in W (DD66008P)
- TENNSCO Starter Bulk Storage Rack, 24 in D, 48 in W, 3 Shelves (6940)
- Lyon Bulk Storage Racks