Shop All Locker Panels, Bases & Tops
Lyon
Snap In Place Locker Base Panel
Mfr # KK5805
Zoro # G305574470
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Base Type End
- Number of Bases/Pedestals 2
- Overall Height 6 in
- Product Type Closed End Base
Product Information
- Brand Lyon
- MFR # KK5805
- Zoro # G305574470
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Height | 6 in |
For Locker Depth | 18 in |
Details
Item | Snap In Place Locker Base Panel |
Color | Black |
Base Type | End |
Number of Bases/Pedestals | 2 |
Product Type | Closed End Base |
Finish | Powder Coated |
Material | Steel |
Material Thickness | 20 ga |
Assembled | Unassembled |
Description
Snap In Place Locker Base Panel, Base Type End, Footplate Width Not Applicable, Number of Bases/Pedestals 2, Color Black, For Locker Depth 18 in, For Locker Width Not Applicable, Overall Depth Not Applicable, Overall Height 6 in, Overall Width Not Applicable, Product Type Closed End Base, Baseplate Depth Not Applicable, Baseplate Width Not Applicable, Finish Powder Coated, Footplate Depth Not Applicable, Assembled Unassembled, Includes Not Applicable, Includes Fasteners Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JARKE Starter Cantilever Rack, 2 Sides, 8 ft. H (MD-8J)
- CON-TACT BRAND CONTACT PAPER3YD18""CLEAR (09F-C9993-12)
- HALLOWELL Starter Bulk Storage Rack, 36 in D, 48 in W, 3 Shelves, Marine Blue/ Light Gray (HBR483687-3S-S-PB)
- ZORO SELECT Pail, 5.0 gal., Plastic Handle, Natural (ROP2150-NP)
- LYON Locker Front Base.Pk3 (PP5800-3)
- LYON Locker Front Base (PP5800-1)
- LYON Locker End Base.Pk2 (PP5805)
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-4518 GRAY)
- HALLOWELL Base, Closed End (KCSB12HG)
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-3618 GRAY)
- TENNSCO Optional Locker Base, 12wx18dx6h, Sa (CLB-1218SD)
- Lyon Locker Panels, Bases & Tops