Shop All Locker Panels, Bases & Tops
Lyon
Snap In Place Locker Base Panel
Mfr # KK5803
Zoro # G305574524
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Base Type End
- Number of Bases/Pedestals 2
- Overall Height 6 in
- Product Type Closed End Base
Product Information
- Brand Lyon
- MFR # KK5803
- Zoro # G305574524
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Height | 6 in |
For Locker Depth | 12 in |
Details
Item | Snap In Place Locker Base Panel |
Color | Black |
Base Type | End |
Number of Bases/Pedestals | 2 |
Product Type | Closed End Base |
Finish | Powder Coated |
Material | Steel |
Material Thickness | 20 ga |
Assembled | Unassembled |
Description
Snap In Place Locker Base Panel, Base Type End, Footplate Width Not Applicable, Number of Bases/Pedestals 2, Color Black, For Locker Depth 12 in, For Locker Width Not Applicable, Overall Depth Not Applicable, Overall Height 6 in, Overall Width Not Applicable, Product Type Closed End Base, Baseplate Depth Not Applicable, Baseplate Width Not Applicable, Finish Powder Coated, Footplate Depth Not Applicable, Assembled Unassembled, Includes Not Applicable, Includes Fasteners Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 25 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 6 in H, Red, 17 7/8 in L (30048RED)
- MESA SAFE CO Fire Rated Security Safe, 4.0 cu ft, 225 lb, 2 hr. Fire Rating (MBF2620C)
- DURHAM MFG Hvy Dty Machine Table, 2 Shlvs, Optional Drawer, 36X18X30 (MT12G183630-3K295)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (HDWC244878-5S95)
- LYON Locker Front Base (PP5800-1)
- LYON Locker End Base.Pk2 (PP5805)
- LYON Locker Front Base.Pk3 (PP5800-3)
- HALLOWELL Base, Closed End (KCSB12HG)
- TENNSCO Front Locker Base (FB-12 GRAY)
- EDSAL Panel Kit, Industrial, Starter (IPS4812)
- SALSBURY INDUSTRIES Locker End Panel, 18x72, Mahogany (33333MAH)
- Lyon Locker Panels, Bases & Tops