Shop All Locker Panels, Bases & Tops
Lyon
Snap In Place Locker Base Panel
Mfr # 7G5803
Zoro # G705574476
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Base Type End
- Number of Bases/Pedestals 2
- Overall Height 6 in
- Product Type Closed End Base
Product Information
- Brand Lyon
- MFR # 7G5803
- Zoro # G705574476
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Height | 6 in |
For Locker Depth | 12 in |
Details
Item | Snap In Place Locker Base Panel |
Color | Gray |
Base Type | End |
Number of Bases/Pedestals | 2 |
Product Type | Closed End Base |
Finish | Powder Coated |
Material | Steel |
Material Thickness | 20 ga |
Assembled | Unassembled |
Description
Snap In Place Locker Base Panel, Base Type End, Footplate Width Not Applicable, Number of Bases/Pedestals 2, Color Gray, For Locker Depth 12 in, For Locker Width Not Applicable, Overall Depth Not Applicable, Overall Height 6 in, Overall Width Not Applicable, Product Type Closed End Base, Baseplate Depth Not Applicable, Baseplate Width Not Applicable, Finish Powder Coated, Footplate Depth Not Applicable, Assembled Unassembled, Includes Not Applicable, Includes Fasteners Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EQUIPTO VG Plastic Post Cap White (10177W)
- TRITON PRODUCTS (2) 24 In. W x 42-1/2 In. H Red Epoxy 18-Gauge Steel Square Hole Pegboards 63 pc. LocHook Assortment (LB2-RKit)
- VESTIL Manual Drum Upender Tipper, 40" Handle (DTP-11)
- MFG TRAY Hang & Stack Storage Bin, Fiberglass reinforced thermoset composite, 24 in W, Gray, 34.125 in L (790808 GY)
- LYON Locker End Base.Pk2 (PP5805)
- LYON Locker Front Base (PP5800-1)
- LYON Locker Front Base.Pk3 (PP5800-3)
- SALSBURY INDUSTRIES Locker End Panel, 18x72, Cherry (33333CHE)
- TENNSCO Optional Locker Base, 12wx18dx6h, Sa (CLB-1218SD)
- TENNSCO Locker Sloping Top, 1 Wide, Grey (KST-1218 GRAY)
- HALLOWELL Pedestal Bench Top, W 96, D 9 1/4, Maple (MBT96)
- Lyon Locker Panels, Bases & Tops