Shop All Bulk Storage Racks
Lyon
Shelf, 24 in D, 48 in W
Mfr # DD66007P
Zoro # G6752611
product price: $67.55
/ea
$67.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 24 in
- Material Steel
- Load Capacity 3,500 lb
- Finish Powder Coated
- Decking Material Particle Board
Product Information
- Brand Lyon
- MFR # DD66007P
- Zoro # G6752611
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 24 in |
Overall Depth | 24 in |
Overall Width | 48 in |
Details
Material | Steel |
Load Capacity | 3,500 lb |
Item | Shelf |
Finish | Powder Coated |
Decking Material | Particle Board |
Color | Dove Gray |
For Use With | Lyon Bulk Storage Racks |
Green Certification or Other Recognition | GREENGUARD Gold; Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Includes | (2) Beams, (2) Crossbars; Decking |
Beam Capacity | 3500 lb |
Gauge | 14 ga |
Frame Material | Steel |
Beam Gauge | 14 ga |
Includes Decking | Yes |
Frame Finish | Powder Coated |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Description
Shelf, Color Dove Gray, Steel Frame Material, Overall Depth 24 in, Overall Height 3 5/8 in, Overall Width 48 in, Particleboard Decking Material, Powder Coated Frame Finish, Includes (2) Beams, (2) Crossbars, Particle Board Decking, Includes Decking Yes, Load Capacity 3,500 lb, 14 ga, Greenguard Certified Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Compartment Drawer with 24 compartments, Steel (202-95-D919)
- POWERBLANKET Insulated Drum Heating Blanket, 55 Gallon Capacity 100F Fixed (BH55RR-100)
- VESTIL Galvanized Tilting Drum Ring, 30 gal. (TDR-30-G)
- HALLOWELL Back/End Stop, 60inW x 30inD x 6inH, Blk (HWB-BES-6030ME)
- LYON Starter Bulk Storage Rack, 24 in D, 96 in W, 3 Shelves, Dove Gray (DD67511SP)
- LYON Add-On Bulk Storage Rack, 24 in D, 96 in W, 4 Shelves, Dove Gray (DD67531P)
- LYON Starter Bulk Storage Rack, 36 in D, 48 in W, 3 Shelves, Dove Gray (DD67113SP)
- LYON Starter Bulk Storage Rack, 36 in D, 96 in W, 4 Shelves, Dove Gray (DD67533SW)
- LYON Starter Bulk Storage Rack, 36 in D, 48 in W, 4 Shelves, Dove Gray (DD67143SR)
- LYON Add-On Bulk Storage Rack, 24 in D, 96 in W, 4 Shelves, Dove Gray (DD67541)
- LYON Add-On Bulk Storage Rack, 48 in D, 60 in W, 3 Shelves, Dove Gray (DD67225D)
- Lyon Bulk Storage Racks