Shop All Pallet Rack Accessories
Lyon
Row Spacer, 144" Overall Height, Steel
Mfr # GVRSPC18
Zoro # G4561587
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 144 in
- Overall Height 144 in
- Color Gray
- Material Steel
- Finish Zinc-Plated
Product Information
- Brand Lyon
- MFR # GVRSPC18
- Zoro # G4561587
- Country of Origin United States
- Category Pallet Rack Accessories
Dimensions
Overall Width | 144 in |
Overall Depth | 18 in |
Overall Height | 144 in |
Details
Color | Gray |
Material | Steel |
Finish | Zinc-Plated |
Pallet Rack Construction | Teardrop |
Includes | Hardware |
Load Capacity | 2,170 lb |
Item | Row Spacer |
Description
Row Spacer, Overall Depth 18 in, Overall Height 144 in, Overall Width 144 in, 2,170 lb Load Capacity, Steel, Gray, Zinc-Plated, Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 M5 Drop In T-Nut W/Ball / Spring Brt 15S (3913)
- HALLOWELL Wardrobe Locker, 36 in W, 12 in D, 66 in H, (1) Tier, (3) Wide, Dark Gray (U3226-1A-HG)
- XPOSE SAFETY Heavy Duty Black 1/16 in Mesh Fire Retardant Debris Netting - 8' x 150' (NFRSHB-8150-X)
- VESTIL Aluminum Half Pallet, 24 in L, 24 in W, 6 H (AP-2424)
- LYON Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 96 in H, 108 in W, 42 in D (97AWD096042096)
- LYON Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 144 in H, 108 in W, 48 in D (97AWD108048144)
- LYON Wall Tie, 144" Overall Height, Steel (GVWSPC08)
- LYON Cross Bar, 144" Overall Height, Steel (GVFBSUP48)
- LYON Wall Tie, 144" Overall Height, Steel (GVWSPC06)
- LYON Wall Tie, 144" Overall Height, Steel (GVWSPC18)
- STEEL KING Pallet Rack Support, Steel (PSHSP048G)
- Lyon Pallet Rack Components