Shop All Complete Pallet Racks
Lyon
Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 96 in H, 108 in W, 42 in D
Mfr # 97SFB120042096
Zoro # G4561018
product price: $843.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$843.99
Free 30-Day Returns
Key Features
- Pallet Rack Construction Teardrop
- Pallet Rack Style Roll Formed
- Overall Height 8 ft
- Overall Width 108 in
- Overall Depth 42 in
Product Information
- Brand Lyon
- MFR # 97SFB120042096
- Zoro # G4561018
- Country of Origin United States
- Category Complete Pallet Racks
Dimensions
Overall Height | 8 ft |
Overall Width | 108 in |
Overall Depth | 42 in |
Usable Width | 10 ft |
Beam Height | 5 in |
Beam Step Depth | 1 in |
Description
Pallet Rack Starter Unit, Beam Height 5 in, Beam Step Depth 1 in, Step Beam Beam Style, 14 ga, Overall Depth 42 in, Overall Height 8 ft, Overall Width 108 in, Load Capacity per Shelf 6,140 lb, Starter Pallet Rack Configuration, 14 ga, Upright Load Capacity @ 36 in 20,600 lb, Whole Unit Load Capacity 12,280 lb, Usable Width 10 ft, Orange/Green, Teardrop Connection Type, Powder Coated, (2) Uprights, (4) Beams, Front to Back Supports, Steel, Roll Formed Metal Forming Type, Number of Shelves 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pegboard Hook Assortment Kit, 12 Pieces (5TPF7)
- SPC INDUSTRIAL Dunnage Rack, 96" x 16" x 12" H (D9616)
- DAYTON Drum Rack, (4) 55 gal., Steel (31CA29)
- 80/20 Anchor Fastener, For 10S (3395)
- LYON Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 96 in H, 96 in W, 42 in D (97SFB096042096)
- LYON Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 144 in H, 108 in W, 48 in D (97SWD108048144)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 120 in H, 102 in W, 48 in D (184812043096DS)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 192 in H, 114 in W, 42 in D (244219243108S)
- STEEL KING Pallet Rack Starter Kit, Steel (BCF3L361443L096S)
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 192 in H, 111 in W, 42 in D (244219243108DA)
- GLOBAL INDUSTRIAL Teardrop Pallet Rack Starter, 144W x 24D x 96H (299207)
- Lyon Complete Pallet Racks