Shop All Complete Pallet Racks
Lyon
Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 144 in H, 108 in W, 42 in D
Mfr # 97SWD120042144
Zoro # G4560327
product price: $1,475.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,475.99
Free 30-Day Returns
Key Features
- Pallet Rack Construction Teardrop
- Pallet Rack Style Roll Formed
- Overall Height 12 ft
- Overall Width 108 in
- Overall Depth 42 in
Product Information
- Brand Lyon
- MFR # 97SWD120042144
- Zoro # G4560327
- Country of Origin United States
- Category Complete Pallet Racks
Dimensions
Overall Height | 12 ft |
Overall Width | 108 in |
Overall Depth | 42 in |
Usable Width | 10 ft |
Beam Step Depth | 1 in |
Beam Height | 5 in |
Description
Pallet Rack Starter Unit, Beam Height 5 in, Beam Step Depth 1 in, Step Beam Beam Style, 14 ga, Overall Depth 42 in, Overall Height 12 ft, Overall Width 108 in, Load Capacity per Shelf 6,140 lb, Starter Pallet Rack Configuration, 14 ga, Upright Load Capacity @ 36 in 20,600 lb, Whole Unit Load Capacity 12,280 lb, Usable Width 10 ft, Orange/Green, Teardrop Connection Type, Powder Coated, (2)Uprights, (6) Beams, Wire Deck, Steel, Roll Formed Metal Forming Type, Number of Shelves 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 18 in D, 7 Shelves, Blue (QSBU-265BL)
- KNAPE & VOGT White Steel Bracket 16 Ga. 18-1/2 in. L 225 lb (182 WH 18.5)
- AZAR DISPLAYS Open Eyeglass Sunglass Holder for Pegboard/Slatwall, PK25 (800035)
- DURHAM MFG 20 ga. Steel Storage Cabinet, 33-3/4 in W, 24 in H, Stationary (338-95)
- LYON Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 96 in H, 96 in W, 42 in D (97SFB096042096)
- LYON Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 144 in H, 108 in W, 48 in D (97SWD108048144)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 96 in H, 126 in W, 48 in D (184809643120S)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 144 in H, 126 in W, 42 in D (184214443120DS)
- HUSKY RACK & WIRE Wall Spacer, Teardrop, 1 5/8 in H, 6 in W, 3 1/4 in D, Gray (I4006-G)
- GLOBAL INDUSTRIAL Teardrop Pallet Rack Starter, 96W X 48D X 96H (B2282539N)
- GLOBAL INDUSTRIAL Teardrop Pallet Rack Starter, 120W x 48D x 120H (B2282508N)
- Lyon Pallet Racks