Shop All Modular Drawer Cabinets
Lyon
ModDrwrCab, 59.25"x30"x28", Red, 10Drwr
Mfr # HHM683030000CIL
Zoro # G4071167
product price: $2,943.99
/ea
Item requires special delivery charges. A $450.00 per item surcharge will be applied.
$2,943.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Width of Cabinet 30 in
- Depth of Cabinet 28 1/4 in
- Height of Cabinet 59 1/4 in
- Cabinet Height Range Full Height (59" and Taller)
Product Information
- Brand Lyon
- MFR # HHM683030000CIL
- Zoro # G4071167
- Country of Origin United States
- Category Modular Drawer Cabinets
Dimensions
Width of Cabinet | 30 in |
Depth of Cabinet | 28 1/4 in |
Height of Cabinet | 59 1/4 in |
Cabinet Height Range | Full Height (59" and Taller) |
Usable Drawer Height | (1) 3 in, (1) 6-1/4 in, (1) 7 in, (2) 2-1/4 in, (2) 3-7/8 in, (3) 5-3/8 in |
Drawer Width | 25 3/8 in |
Overall Height | 59 1/4 in |
Overall Depth | 28 1/4 in |
Overall Width | 30 in |
Drawer Inside Height | (1) 3 in, (1) 6 1/4 in, (1) 7 in, (2) 2 1/4 in, (2) 3 7/8 in, (3) 5 3/8 in |
Description
Modular Drawer Cabinet, Base Type Frame, Cabinet Color Red, Cabinet Storage Components Drawers, Number of Compartments per Drawer 0, Number of Drawers 10, Overall Depth 28 1/4 in, Overall Height 59 1/4 in, Overall Width 30 in, Mobility Stationary, Cabinet Finish Powder Coated, Cabinet Material Steel, Drawer Access Multiple, Drawer Handle Type Pull, Drawer Inside Height (1) 3 in, (1) 6 1/4 in, (1) 7 in, (2) 2 1/4 in, (2) 3 7/8 in, (3) 5 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 72-5/8"W x 84"H, 5 Shelves, Steel (ZB7-7224S-5D)
- GLOBAL EQUIPMENT Polypropylene S100x8 Female Buttress x 3" Part A Camlock Adapter (B700414)
- INSTOCK Adjustable Table, 2000 lb. Cap., 72"W, 30"D (GRHD-7230-HCAE)
- 80/20 Adjustable Floor Lock (40-2731)
- LYON ModDrwrCab, 44.25"x30"x28", Blue, 6Drwr (X6M4930301008IL)
- LYON ModDrwrCab, 59.25"x30"x28", DvGry, 9Drwr (DDM6830301011IL)
- LYON Divider, 2-13/16" Usable Drawer H, PK25 (NF24067D8-25)
- LYON Divider, 1-7/8" Usable Drawer H, PK25 (NF24045D8-25)
- LYON ModDrwrCab, 59.25"x30"x28", DvGry, 12Drwr (DDM6830301005IL)
- LYON ModDrwrCab, 59.25"x30"x28", Blue, 10Drwr (X6M6830301009IL)
- LYON ModDrwrCab, 44.25"x30"x28", Black, 6Drwr (KKM4930301008IL)
- Lyon Modular Drawer Cabinets