Shop All Modular Drawer Cabinets
Lyon
ModDrwrCab, 59.25"x30"x28", DvGry, 7Drwr
Mfr # DDM683030000GIL
Zoro # G4071824
product price: $2,310.99
/ea
Item requires special delivery charges. A $450.00 per item surcharge will be applied.
$2,310.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Width of Cabinet 30 in
- Depth of Cabinet 28 1/4 in
- Height of Cabinet 59 1/4 in
- Cabinet Height Range Full Height
Product Information
- Brand Lyon
- MFR # DDM683030000GIL
- Zoro # G4071824
- UPC # 694049413268
- Country of Origin United States
- Category Modular Drawer Cabinets
Dimensions
Width of Cabinet | 30 in |
Depth of Cabinet | 28 1/4 in |
Height of Cabinet | 59 1/4 in |
Cabinet Height Range | Full Height |
Usable Drawer Height | (2) 3-3/4 in, (2) 4-1/2 in, (2) 6-1/4 in, (3) 5-1/4 in |
Drawer Width | 25 3/8 in |
Overall Height | 59 1/4 in |
Overall Width | 30 in |
Overall Depth | 28 1/4 in |
Drawer Inside Height | (1) 10 1/8 in, (2) 5 3/8 in, (2) 6 1/4 in, (2) 7 in |
Description
Modular Drawer Cabinet, Base Type Frame, Cabinet Color Gray, Cabinet Storage Components Drawers, Number of Compartments per Drawer 0, Number of Drawers 7, Overall Depth 28 1/4 in, Overall Height 59 1/4 in, Overall Width 30 in, Mobility Stationary, Cabinet Finish Powder Coated, Cabinet Material Steel, Drawer Access Multiple, Drawer Handle Type Pull, Drawer Inside Height (1) 10 1/8 in, (2) 5 3/8 in, (2) 6 1/4 in, (2) 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Structural Fitting, Shelf Tab, Aluminum, 1 in Pipe Size (2ZJ76)
- MANMADE Cart System Wire Basket, Gray (MA2523147)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, Blue, 17 7/8 in L (30138BLUE)
- ZORO SELECT White Liquid Storage Container 46-1/2" (IBC-275)
- LYON ModDrwrCab, 59.25"x30"x28", Red, 10Drwr (HHM683030000CIL)
- LYON Divider, 4-1/2" Usable Drawer H, PK25 (NF24089D8-25)
- LYON ModDrwrCab, 44.25"x30"x28", DvGry, 6Drwr (DDM4930301008IL)
- LYON Modular Drawer Cabinet, 59-1/4 In. H (DDS6830301015IL)
- LYON ModDrwrCab, 59.25"x30"x28", DvGry, 11Drwr (DDM683030000FIL)
- LYON ModDrwrCab, 33.25"x30"x28", DvGry, 5Drwr (DDM353030000BIL)
- EQUIPTO Mod Drawers Divider Set F, Smooth Office Gray (4184F15-BK)
- Lyon Modular Drawer Cabinets