Shop All Modular Drawer Cabinets
Lyon
ModDrwrCab, 59.25"x30"x28", Blue, 9Drwr
Mfr # X6M6830301011IL
Zoro # G4069444
product price: $2,520.99
/ea
Item requires special delivery charges. A $450.00 per item surcharge will be applied.
$2,520.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Width of Cabinet 30 in
- Depth of Cabinet 28 1/4 in
- Height of Cabinet 59 1/4 in
- Cabinet Height Range Full Height
Product Information
- Brand Lyon
- MFR # X6M6830301011IL
- Zoro # G4069444
- Country of Origin United States
- Category Modular Drawer Cabinets
Dimensions
Width of Cabinet | 30 in |
Depth of Cabinet | 28 1/4 in |
Height of Cabinet | 59 1/4 in |
Cabinet Height Range | Full Height |
Usable Drawer Height | (2) 3-7/8 in, (2) 4-5/8 in, (2) 6-1/4 in, (3) 5-3/8 in |
Drawer Width | 25 3/8 in |
Overall Height | 59 1/4 in |
Overall Depth | 28 1/4 in |
Overall Width | 30 in |
Overall WxDxH | 30 in x 28 1/4 in x 59 1/4 in |
Drawer Inside Height | (2) 3 7/8 in, (2) 4 5/8 in, (2) 6 1/4 in, (3) 5 3/8 in |
Description
Modular Drawer Cabinet, Base Type Frame, Cabinet Color Blue, Cabinet Storage Components Drawers, Number of Compartments per Drawer 0, Number of Drawers 9, Overall Depth 28 1/4 in, Overall Height 59 1/4 in, Overall Width 30 in, Mobility Stationary, Cabinet Finish Powder Coated, Cabinet Material Steel, Drawer Access Multiple, Drawer Handle Type Pull, Drawer Inside Height (2) 3 7/8 in, (2) 4 5/8 in, (2) 6 1/4 in, (3) 5 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRENS 8 Quart Galvanized Steel Utility Pail (1208GS)
- CPP S100x8 Female Buttress x S60x6 2 Male Buttress Thread, HMFU/32U/027 (B700438)
- TENNSCO Standard Keyed Cam Lock, Key Different (CL-1)
- RICHELIEU Kaiman Wall Mount Shelf Support for Glass and Wood Shelves Satin Nickel (161022185)
- LYON ModDrwrCab, 59.25"x30"x28", DvGry, 9Drwr (DDM6830301011IL)
- LYON ModDrwrCab, 59.25"x30"x28", DvGry, 12Drwr (DDM6830301005IL)
- LYON ModDrwrCab, 59.25"x30"x28", DvGry, 8Drwr (DDM6830301014IL)
- LYON ModShelfCab, 31"x60"x28 1/4", DvGry, 2Shlv (DDN35603010500N)
- LYON ModDrwrCab, 59.25"x30"x28", Blue, 10Drwr (X6M6830301009IL)
- LYON ModDrwrCab, 33.25"x30"x28", DvGry, 5Drwr (DDM353030000BIL)
- HON Laminate Angled Center Drawer, 22wx15 3/8 (H1522.C)
- Lyon Modular Drawer Cabinets