Shop All Modular Drawer Cabinets
Lyon
ModDrwrCab, 44.25"x30"x28", DvGry, 6Drwr
Mfr # DDM4930301008IL
Zoro # G4067159
product price: $1,920.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$1,920.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Width of Cabinet 30 in
- Depth of Cabinet 28 1/4 in
- Height of Cabinet 44 1/4 in
- Cabinet Height Range Counter Height
Product Information
- Brand Lyon
- MFR # DDM4930301008IL
- Zoro # G4067159
- UPC # 694049413220
- Country of Origin United States
- Category Modular Drawer Cabinets
Dimensions
Width of Cabinet | 30 in |
Depth of Cabinet | 28 1/4 in |
Height of Cabinet | 44 1/4 in |
Cabinet Height Range | Counter Height |
Usable Drawer Height | (1) 3-7/8 in, (1) 4-5/8 in, (2) 5-3/8 in, (2) 7 in |
Drawer Width | 25 3/8 in |
Overall Height | 44 1/4 in |
Overall Width | 30 in |
Overall Depth | 28 1/4 in |
Drawer Inside Height | (1) 3 7/8 in, (1) 4 5/8 in, (2) 5 3/8 in, (2) 7 in |
Description
Modular Drawer Cabinet, Base Type Frame, Cabinet Color Gray, Cabinet Storage Components Drawers, Number of Compartments per Drawer 0, Number of Drawers 6, Overall Depth 28 1/4 in, Overall Height 44 1/4 in, Overall Width 30 in, Mobility Stationary, Cabinet Finish Powder Coated, Cabinet Material Steel, Drawer Access Multiple, Drawer Handle Type Pull, Drawer Inside Height (1) 3 7/8 in, (1) 4 5/8 in, (2) 5 3/8 in, (2) 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Therma Level Gauge, Tank 45" D, 1.5" NPT (H-1.5-45)
- QUANTUM STORAGE SYSTEMS 10 lb Hang & Stack Storage Bin, Polypropylene, 4-1/8 in W, 3 in H, Yellow, 7-3/8 in L, 20 PK (K-QUS220YL-20)
- DURHAM MFG 14 ga. ga. Steel Spill Control Cabinet, 36 in W, 78 in H (3501-HDL-50)
- HALLOWELL Boltless Shelving Unit, 30"D x 60"W x 84"H, 3 Shelves, Steel (DRHC603084-3S-E-ME)
- LYON ModDrwrCab, 44.25"x30"x28", Red, 6Drwr (HHM4930301008IL)
- LYON ModDrwrCab, 59.25"x30"x28", Blue, 9Drwr (X6M6830301011IL)
- LYON ModDrwrCab, 59.25"x30"x28", Red, 9Drwr (HHM6830301011IL)
- LYON Divider, 1-7/8" Usable Drawer H, PK25 (NF24045D8-25)
- LYON ModDrwrCab, 59.25"x30"x28", Blue, 10Drwr (X6M683030000CIL)
- LYON ModDrwrCab, 59.25"x30"x28", Red, 10Drwr (HHM683030000CIL)
- VIDMAR Modular Drawer Cabinet, 59 In. H, 45 In. W (RP3546ALDB)
- Lyon Modular Drawer Cabinets