Shop All General Purpose Metal Shelving
Lyon
Metal Shelving, 85" H, 48" W, Gray
Mfr # DDJDP3109
Zoro # G3155174
product price: $371.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$371.99
Free 30-Day Returns
Key Features
- Finish Powder Coated
- Shelving Style Open
- Shelving Strength Rating Commercial
- Overall Height 85 in
- Number of Shelves 5
Product Information
- Brand Lyon
- MFR # DDJDP3109
- Zoro # G3155174
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 85 in |
Overall Depth | 24 in |
Overall Width | 48 in |
Overall HxWxD | 85 in x 48 in x 24 in |
Description
Metal Shelving, Dove Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 550 lb, Number of Shelves 5, Overall Depth 24 in, Overall Height 85 in, Overall Width 48 in, Shelf Style Solid, Shelving Material Steel, Shelving Gauge 20 ga, Includes (2Upright Assemblies, (5) Shelves, Back and Side Braces, Shelf Clips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWAGE PRODUCTS Cabinet Hanger Wall Rail (Large) (80001)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 4 in H, Green, 17 7/8 in L (QSB110GN)
- ONWARD Locking Peg Hook Assortment , Zinc, 47PK (23793R)
- ECONOCO Revolving Belt Rack with Round Tubing 52"H (K58)
- LYON Steel, Clip Adjustable Shelving (DD8392SX)
- LYON Metal Shelving, 84" H, 36" W, Gray (DD8007SH)
- LYON Metal Shelving Unit, 18"D x 36"W x 84"H, 5 Shelves, Steel (DD8006SX)
- LYON Shelf, 20 ga, Steel, Load Capacity 850 lb (DDJ1021171)
- LYON Metal Box Shelf, 36x18, Gray 5-Pack (DD8561H5)
- LYON Steel, Clip Adjustable Shelving (DD8333SX)
- KENECO 48" Roller Track with Clips for Gravity Flow Racks (48TRACK-C)
- Lyon General Purpose Metal Shelving