Shop All General Purpose Metal Shelving
Lyon
Metal Shelving, 84" H, 36" W, Gray
Mfr # DD8091SH
Zoro # G3155025
product price: $384.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$384.99
Free 30-Day Returns
Key Features
- Shelving Style Closed
- Overall Height 84 in
- Overall Depth 18 in
- Overall Width 36 in
- Shelf Adjustments 1 1/4 in
Product Information
- Brand Lyon
- MFR # DD8091SH
- Zoro # G3155025
- UPC # 694049289504
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 84 in |
Overall Depth | 18 in |
Overall Width | 36 in |
Details
Item | Metal Shelving |
Shelving Style | Closed |
Shelf Adjustments | 1 1/4 in |
Shelf Capacity | 800 lb |
No. of Shelves | 7 |
Shelf Style | Solid |
Shelving Frame Material | Steel |
Shelving Gauge | 20 |
Shelving Post Gauge | 16 |
Shelving Type | Starter |
Color | Gray |
Assembled/Unassembled | Unassembled |
Shelving Material | Steel |
Item - Shelving | Metal Shelving |
Includes | (2) Welded Uprights, (7) Shelves, Back Panel, Shelf Clips |
Cabinet Strength Rating | Industrial |
Green Certification or Other Recognition | GREENGUARD(R) GOLD Certified |
Finish - Shelving and Racks | Powder Coated |
Description
Metal Shelving, Gray, Overall Depth 18 in, Overall Height 84 in, Overall Width 36 in, Shelf Style Solid, Shelving Material Steel, Shelving Gauge 20, Includes (2) Welded Uprights, (7) Shelves, Back Panel, Shelf Clips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTONTEC Steel Label/Tool Trough, 5"h x 5"d x 30"w, 40 lb cap, BLK (LH0530 - B)
- SAFCO Coat Rack, Spiral Nail Head, Black/Silver (4191NC)
- KRUEGER Therma Level Gauge, 23"D, 10.5"Extn, 2"NPT (H-2-23-10.5)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 11 in W, 5 in H, Clear, 10 7/8 in L (PB1011-5 Clear)
- LYON Shelving Back Panel, Steel, 36" W, 84"H, PK2 (DD86011)
- LYON Metal Shelving, Starter, 6 Shelves, 900 lb. (DD8261SH)
- LYON Metal Box Shelf, 36x18, Gray (DD8561H1)
- LYON Closed Rack End T-Post Assmbly, 18"D, 84"H (DD8506)
- LYON Bulk Shelf Level (DD66023)
- LYON Metal Shelving Unit, 18"D x 36"W x 84"H, 7 Shelves, Steel (DD8031SX)
- GLOBAL EQUIPMENT Steel Open Shelving, 6 Shelves/No Bin, 36"W x 12"D x 39"H (239600)
- Lyon General Purpose Metal Shelving